Shop All Flexible Pipe Fittings
American Imaginations
6 in. Black Rubber Flexible Coupling
Mfr # AI-37986
Zoro # G010504120
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cylindrical
- Pipe Fitting Material Rubber
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37986
- Zoro # G010504120
- UPC # 627622379866
- Country of Origin Canada
- Category Flexible Pipe Fittings
Dimensions
Length | 0.5 in |
Details
Specific Fitting Shape | Cylindrical |
Pipe Fitting Material | Rubber |
Description
THIS PRODUCT INCLUDES: 1x flexible coupling in black color. THIS 6 FLEXIBLE COUPLING IS CONSTRUCTED FROM DURABLE RUBBER MATERIAL, MAKING IT A DEPENDABLE CHOICE FOR CONNECTING PLASTIC TO PLASTIC OR CAST TO PLASTIC PIPES IN LARGE-SCALE APPLICATIONS. WITH A SIZE OF 6 INCHES, IT OFFERS A GENEROUS DIAMETER TO ACCOMMODATE LARGER PIPES, ENSURING A SECURE AND WATERTIGHT CONNECTION. THE FLEXIBILITY OF THE RUBBER ALLOWS FOR SOME MOVEMENT AND VIBRATION ABSORPTION, REDUCING STRESS ON THE PIPES AND PREVENTING LEAKS. WHETHER YOURE WORKING ON INDUSTRIAL OR COMMERCIAL PLUMBING SYSTEMS, THIS COUPLING IS DESIGNED TO PROVIDE LONG-LASTING PERFORMANCE AND RELIABILITY. ITS A VALUABLE COMPONENT FOR ENSURING THE INTEGRITY OF YOUR PIPING CONNECTIONS. This flexible coupling features a cylindrical shape with a modern style. This product is made for coupling installation. DIY installation instructions are included in the box. This flexible coupling is made with rubber. The primary color of this product is black and it comes with black hardware. 6-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Hose Adapter, 3/4" FNPT x 3/4" MGHT (N31S)
- LEGEND VALVE 2" T-2000 NO LEAD BALL VALVE (101-418NL)
- DELTA Trinsic 3-Setting 2-Port Diverter Trim Stainless (T11859-SS)
- DELTA Kayra Robe Hook (73335-BL)
- AMERICAN IMAGINATIONS 3 in. Black Rubber Flexible Coupling (AI-37983)
- AMERICAN IMAGINATIONS 1.5 in. Black Rubber Flexible Coupling (AI-37982)
- AMERICAN IMAGINATIONS 3 in. Black Rubber Flexible Coupling (AI-37984)
- AMERICAN IMAGINATIONS 4 in. Black Rubber Flexible Coupling (AI-37985)
- ZORO SELECT Shielded Transition Coupling, 4.3 psi (DX1056-44SR)
- ZORO SELECT Flexible Coupling, For Pipe Size 18x18" (1056-1818)
- ZORO SELECT Shielded Transition Coupling, 4.3 psi (DX1002-64SR)
- American Imaginations Fittings