Shop All Extension Cords
American Imaginations
590.551 in. Green Plastic Lighted Single Outlet Cable
Mfr # AI-37222
Zoro # G710565216
product price: $424.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$424.99
Free 30-Day Returns
Key Features
- Cord Length 590.551 in
- Voltage 125V
- Color Green
- Shape Unique
- Jacket Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37222
- Zoro # G710565216
- UPC # 627622372225
- Country of Origin Canada
- Category Extension Cords
Dimensions
Cord Length | 590.551 in |
Width | 0.5 in |
Details
Voltage | 125V |
Color | Green |
Shape | Unique |
Jacket Material | Plastic |
Handle Type | Standard |
Weight | 0.5 lbs |
For Use With | Residential/Non-Residential |
Install Type | Plug |
Includes | Lighted Single Outlet Cable |
Description
THIS PRODUCT INCLUDES: 1x lighted single outlet cable in green color. PRESENTING A SOLUTION TAILORED FOR OUTDOOR USE, THIS GREEN-HUED EXTENSION CORD FEATURES AN OUTDOOR ULTRA-FLEX 123 SJTW CONSTRUCTION. WITH A LENGTH OF 15 METERS, IT OFFERS AMPLE REACH FOR VARIOUS TASKS. SPORTING A 15A-125V RATING, THIS CORD IS ADEPT AT HANDLING POWER-INTENSIVE ACTIVITIES. A NOTEWORTHY FEATURE IS ITS ILLUMINATED SINGLE OUTLET, WHICH BECOMES PARTICULARLY USEFUL DUE TO ITS FLEXIBILITY EVEN IN TEMPERATURES AS LOW AS -50C. THIS CORD NOT ONLY PROVIDES POWER BUT ALSO VISUALLY INDICATES ITS AVAILABILITY THROUGH THE LIGHTED OUTLET. This lighted single outlet cable features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This lighted single outlet cable is made with plastic. The primary color of this product is green and it comes with green hardware. 590.551-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sleeve, 1 in W, 27/32 in H, Die-cut (M7-500-1-342)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Fluorescent (DSX10-10Z)
- SQUARE D Single Phase Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 208V AC (1S7F)
- TRIPP LITE Surge, 15ft cord, 12 outlet, 1050J, 36" (SS3612)
- AMERICAN IMAGINATIONS 13 AMP Plastic Green Outdoor Triple Outlet (AI-37229)
- AMERICAN IMAGINATIONS 177.17 in.White Plastic Indoor Triple Outlet (AI-37239)
- AMERICAN IMAGINATIONS 13 AMP Plastic Orange Outdoor Single Outlet (AI-37255)
- WOODS Gfci Power Station 2G (2516)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 25 ft. L (2547SWUSA1)
- SPORTSMAN Marine Type 30 Ft. 125/250 Volt 50 Amp Pigtail Extension Cord (CORDP5030)
- AC WORKS 10ft SOOW 10/4 NEMA L15-30 30A 3-Phase 250V Industrial Rubber Extension Cord (L1530PR-010)
- American Imaginations Extension Cords