Shop All Fluorescent Linear Lamps
American Imaginations
5905.51 in. Cylindrical Silver Armoured Cable 600V
Mfr # AI-37598
Zoro # G610640846
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.5 in
- Bulb Shape Cylindrical
- For Use With Residential/Non-Residential
- Color Silver
- Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37598
- Zoro # G610640846
- UPC # 627622375981
- Country of Origin Canada
- Category Fluorescent Linear Lamps
Dimensions
Width | 0.5 in |
Max. Overall Bulb Length | 5905.51 in |
Details
Bulb Shape | Cylindrical |
For Use With | Residential/Non-Residential |
Color | Silver |
Voltage | 600V |
Includes | Armoured Cable |
Weight | 0.5 lbs |
Material | Plastic-Stainless Steel |
Finish | Brushed |
Install Type | Insert |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x armoured cable in silver color. THE 12 BY 2 AC90 XLPE ARMOURED CABLE, RATED AT 600V, IS A VERSATILE CHOICE FOR ELECTRICAL INSTALLATIONS. WITH TWO INSULATED CONDUCTORS AND XLPE INSULATION, IT PROVIDES ENHANCED THERMAL PERFORMANCE. THE METAL ARMOR ADDS MECHANICAL PROTECTION, MAKING IT SUITABLE FOR VARIOUS APPLICATIONS REQUIRING HIGHER VOLTAGE AND DURABILITY. This armoured cable features a cylindrical shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This armoured cable is made with plastic-stainless steel. The primary color of this product is silver and it comes with silver hardware. 5905.51-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for OSRAM SYLVANIA FB032/741/6 (FB032/741/6 OSRAM SYLVANIA)
- GE LAMPS LED, 11.5 W, T8, Medium Bi-Pin (G13) (LED11ET8/G/4/850)
- ILC Replacement for Panasonic Fv-08vql6 replacement light bulb lamp (FV-08VQL6 PANASONIC)
- ILC Replacement for Damar 7613 Par36 6V 8 Watt replacement light bulb lamp (7613 PAR36 6V 8 WATT DAMAR)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Silver Armoured Cable 600V (AI-37621)
- AMERICAN IMAGINATIONS 1181.1 in. Cylindrical Silver Armoured Cable 600V (AI-37602)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Silver Armoured Cable 600V (AI-37594)
- AMERICAN IMAGINATIONS 200 AMP Cylindrical Black Entrance Cable in 600V (AI-37647)
- ILC Replacement for American Ultraviolet Sbl420t replacement light bulb lamp (SBL420T AMERICAN ULTRAVIOLET)
- ILC Replacement for Sterilight S150rl-ho replacement light bulb lamp (S150RL-HO STERILIGHT)
- ILC Replacement for OSRAM SYLVANIA 22087 (22087 OSRAM SYLVANIA)
- American Imaginations Fluorescent Linear Lamps