Shop All Electrical Wire & Cable
American Imaginations
5905.51 in. Cylindrical Black Underground Wire in 300V
Mfr # AI-37610
Zoro # G310519596
product price: $242.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$242.99
Free 30-Day Returns
Key Features
- Color Black
- Wire Length 5905.51 in
- Jacket Material Plastic-Copper
- For Use With Residential/Non-Residential
- Includes Underground Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37610
- Zoro # G310519596
- UPC # 627622376100
- Country of Origin Canada
- Category Electrical Wire & Cable
Dimensions
Wire Length | 5905.51 in |
Overall Width | 0.5 in |
Details
Color | Black |
Jacket Material | Plastic-Copper |
For Use With | Residential/Non-Residential |
Includes | Underground Wire |
Voltage | 300V |
Handle Type | Standard |
Shape | Cylindrical |
Weight | 0.5 lbs |
Install Type | Underground |
Description
THIS PRODUCT INCLUDES: 1x underground wire in black color. THE 6 BY 3 NMWU UNDERGROUND WIRE, WITH A 300V RATING, IS A RELIABLE SOLUTION FOR UNDERGROUND ELECTRICAL INSTALLATIONS. FEATURING THREE INSULATED 10-GAUGE CONDUCTORS, THIS WIRE IS WELL-SUITED FOR APPLICATIONS THAT DEMAND HIGHER CURRENT CAPACITY. ITS DESIGN IS TAILORED FOR DURABILITY AND SAFETY IN WET AND DAMP ENVIRONMENTS. This underground wire features a cylindrical shape with a modern style. This product is made for underground installation. DIY installation instructions are included in the box. This underground wire is made with plastic-copper. The primary color of this product is black and it comes with black hardware. 5905.51-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE PDU, 120V, 10 Outlet, 15 ft., White (TLM1015NC)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NO, QD (IGS236)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC1824G)
- WIEGMANN Carbon Steel Enclosure, 15 in H, 12 in W, 6 in D, NEMA 3R, Screw On (RSC121506)
- AMERICAN IMAGINATIONS 2992.13 in. Cylindrical Black Outdoor Flexible Wire in 600V (AI-37677)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Brown Low Voltage Wire in 30V (AI-37687)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 14 AWG, 25' Length, 0.0641" Diameter, Silver (14N8025)
- CHAINFLEX 24 AWG 3 Conductor Continuous Flex Control Cable 300V BL (CF9-02-03-1)
- BATTERY DOCTOR 22 AWG 1 Conductor Stranded Primary Wire 100 ft. YL (87-9111)
- REMINGTON INDUSTRIES 28 AWG Gauge Solid Hook Up Wire Kit, 100 ft Length Each, 0.0130" Diameter, UL1007, 300 Volts (28UL1007SLDKIT100)
- REMINGTON INDUSTRIES 18/2AWG Ga GPT Marine Duplex Stranded Wire, 250FT Lngth, Red & Black, Flat Boat Cbl, UL1426, 600V (18DBCRED/BLA250)
- American Imaginations Electrical Wire & Cable