Shop All Electrical Wire & Cable
American Imaginations
5905.51 in. Cylindrical Black Underground Wire in 300V
Mfr # AI-37593
Zoro # G310519565
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Wire Length 5905.51 in
- Jacket Material Plastic-Copper
- Overall Width 0.5 in
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37593
- Zoro # G310519565
- UPC # 627622375936
- Country of Origin Canada
- Category Electrical Wire & Cable
Dimensions
Wire Length | 5905.51 in |
Overall Width | 0.5 in |
Details
Color | Black |
Jacket Material | Plastic-Copper |
For Use With | Residential/Non-Residential |
Voltage | 300V |
Includes | Underground Wire |
Install Type | Underground |
Shape | Cylindrical |
Weight | 0.5 lbs |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x underground wire in black color. THE 14 BY 2 NMWU UNDERGROUND WIRE, WITH A 300V RATING, COMES IN A PRACTICAL SPOOL FORMAT. THIS SPOOL PRESENTATION ENHANCES EASE OF HANDLING, MEASURING, AND INSTALLATION, PARTICULARLY FOR UNDERGROUND WIRING PROJECTS. FEATURING TWO INSULATED 14-GAUGE CONDUCTORS, THIS WIRE IS SUITABLE FOR VARIOUS APPLICATIONS REQUIRING UNDERGROUND ELECTRICAL CONNECTIONS. This underground wire features a cylindrical shape with a modern style. This product is made for underground installation. DIY installation instructions are included in the box. This underground wire is made with plastic-copper. The primary color of this product is black and it comes with black hardware. 5905.51-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Pendant Push Button Station, 2NO, Yellow (9001BW96Y)
- SIEMENS Manual Motor Starter, 1 NEMA Rating, 2 Poles (SMFFG2P)
- CARLON Elbow Conduit 90D Sch40 1/2In (UA9ADB-CTN)
- NVENT HOFFMAN Conduit Hole Seal, 3.62 In Hole, Steel (AS300)
- AMERICAN IMAGINATIONS 2992.13 in. Cylindrical Black Outdoor Flexible Wire in 600V (AI-37677)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Brown Low Voltage Wire in 30V (AI-37687)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, White, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRWHI500)
- ROMEX Building Cable, 12 AWG, 2 Conductors, 250 ft, NM-B, Solid Design, PVC Jacket & Insulation, Yellow (28828255)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Yellow, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRYEL500)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 20 AWG, 1000' Length, 0.0320" Diameter, Natural (20BCW1000)
- REMINGTON INDUSTRIES Magnet Wire, 240C, Heavy Build Enameled Copper Wire, 16 AWG, 10 lb, 126Ft Length, 00545 Dia, Nat (16H240P)
- American Imaginations Electrical Wire & Cable