Shop All Building Wire
American Imaginations
5905.51 in. Cylindrical Beige Indoor Building Wire 300V
Mfr # AI-37556
Zoro # G110519567
product price: $1,095.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,095.99
Free 30-Day Returns
Key Features
- Length 5905.51 in
- Voltage 300V
- Jacket Color Beige
- For Use With Residential/Non-Residential
- Weight 0.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37556
- Zoro # G110519567
- UPC # 627622375561
- Country of Origin Canada
- Category Building Wire
Dimensions
Length | 5905.51 in |
Width | 0.5 in |
Details
Voltage | 300V |
Jacket Color | Beige |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Includes | Indoor Building Wire |
Material | Plastic-Copper |
Handle Type | Standard |
Shape | Cylindrical |
Install Type | Insert |
Description
THIS PRODUCT INCLUDES: 1x indoor building wire in beige color. THE 14 BY 2 NMD90 INDOOR BUILDING WIRE IS A TYPE OF ELECTRICAL CABLE COMMONLY USED FOR RESIDENTIAL WIRING IN CANADA. WITH A 300V RATING, THIS CABLE FEATURES TWO INSULATED 14-GAUGE CONDUCTORS AND IS DESIGNED FOR DRY INDOOR ENVIRONMENTS. ITS WIDELY USED FOR VARIOUS ELECTRICAL APPLICATIONS IN HOMES AND BUILDINGS. This indoor building wire features a cylindrical shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This indoor building wire is made with plastic-copper. The primary color of this product is beige and it comes with beige hardware. 5905.51-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Liquidtight Adapter (SAC100)
- SQUARE D Circuit Breaker Enclosure, LAL, 125 to 400A, Main Circuit Breaker (LA400LS)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J21M4)
- ZORO SELECT Wall Switch, Brown, 20A, 2-Pole Switch (CSB220B)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Blue Indoor Building Wire 300V (AI-37562)
- AMERICAN IMAGINATIONS 11811 in. Cylindrical Black Indoor Building Wire 600V (AI-37623)
- AMERICAN IMAGINATIONS 393.7 in. Cylindrical Beige Indoor Building Wire 300V (AI-37560)
- AMERICAN IMAGINATIONS 11811 in. Cylindrical Red Indoor Building Wire 600V (AI-37635)
- CAROL Hookup Wire, CSA TEW, UL 1015, 14 AWG, 100 ft, Green, Color-Coded PVC Insulation (C2105A.12.06)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Gray, Nylon Jacket, PVC Insulation (22982301)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation (11592301)
- American Imaginations Building Wire