Shop All Extension Cords
American Imaginations
590.55 in. Yellow Plastic Single Outlet
Mfr # AI-37257
Zoro # G810565208
product price: $247.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$247.99
Free 30-Day Returns
Key Features
- Cord Length 590.55 in
- Voltage 125V
- Color Yellow
- Jacket Material Plastic
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37257
- Zoro # G810565208
- UPC # 627622372577
- Country of Origin Canada
- Category Extension Cords
Dimensions
Cord Length | 590.55 in |
Width | 0.5 in |
Details
Voltage | 125V |
Color | Yellow |
Jacket Material | Plastic |
Shape | Unique |
Weight | 0.5 lbs |
Handle Type | Standard |
Install Type | Plug |
Includes | Single Outlet |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x single outlet in yellow color. PRESENTING A GARDEN EXTENSION CORD DESIGNED WITH THE 163 SJTW STANDARD, BOASTING A SINGLE OUTLET FOR YOUR CONVENIENCE. THIS CORD STANDS OUT IN A VIBRANT YELLOW COLOR, ADDING VISIBILITY AND STYLE TO YOUR OUTDOOR SPACE. WITH A RATING OF 13A-125V, IT IS WELL-EQUIPPED TO POWER VARIOUS GARDEN DEVICES AND TOOLS. NOTABLY, THIS CORD FEATURES A GENEROUS LENGTH OF 15 METERS, PROVIDING THE FLEXIBILITY TO REACH DIFFERENT CORNERS OF YOUR GARDEN. ITS DURABLE CONSTRUCTION AND PRACTICAL FEATURES MAKE IT AN IDEAL CHOICE FOR OUTDOOR POWER NEEDS. This single outlet features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This single outlet is made with plastic. The primary color of this product is yellow and it comes with yellow hardware. 590.55-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 150A, 600V AC, Non-Indicating (FLSR150)
- MERSEN CC Class, Fast-Acting, 9A, 600V AC, Non-Indicating (ATMR9)
- POWER FIRST 90 ft. 12/3 Lighted Locking Extension Cord SJTOW (4FZY9)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (1LS1-L)
- AMERICAN IMAGINATIONS 13 AMP Plastic Green Outdoor Triple Outlet (AI-37229)
- AMERICAN IMAGINATIONS 177.17 in.White Plastic Indoor Triple Outlet (AI-37239)
- AMERICAN IMAGINATIONS 13 AMP Plastic Orange Outdoor Single Outlet (AI-37255)
- GOGREEN GoGreen Power 18/2 SPT-2 9ft 9 Outlet Extension Cord, GG-24509GN - Green (GG-24509GN)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 25 ft. L (2437)
- DUROMAX 100 ft. 12 Gauge Single Tap 100% Copper SJTW Heavy Duty Lit Extension Power Cord (XPC12100A)
- WOODS/.COLEMAN CABLE P Cords 50ft 16/3 SJTW Outdr Org (0268)
- American Imaginations Extension Cords & Power Strips