Shop All Extension Cords
American Imaginations
590.55 in. Yellow Plastic Lighted Single Outlet Cable
Mfr # AI-37220
Zoro # G610565217
product price: $443.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$443.99
Free 30-Day Returns
Key Features
- Cord Length 590.55 in
- Voltage 120V
- Color Yellow
- Jacket Material Plastic
- Shape Unique
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37220
- Zoro # G610565217
- UPC # 627622372201
- Country of Origin Canada
- Category Extension Cords
Dimensions
Cord Length | 590.55 in |
Width | 0.5 in |
Details
Voltage | 120V |
Color | Yellow |
Jacket Material | Plastic |
Shape | Unique |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Includes | Lighted Single Outlet Cable |
Install Type | Plug |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x lighted single outlet cable in yellow color. DESIGNED TO ENDURE THE ELEMENTS, THIS OUTDOOR EXTENSION CORD COMES IN A VIBRANT YELLOW SHADE AND BOASTS A HEAVY-DUTY 123 SJTW CONSTRUCTION. EQUIPPED WITH A TRIO OF ILLUMINATED OUTLETS, IT OFFERS BOTH CONVENIENCE AND FUNCTIONALITY. EXTENDING UP TO 15 METERS, IT ENSURES AMPLE REACH FOR VARIOUS OUTDOOR APPLICATIONS. WITH A RATING OF 15A-125V AND THE ABILITY TO REMAIN FLEXIBLE EVEN IN TEMPERATURES AS LOW AS -40C, THIS CORD IS A RELIABLE CHOICE. THE ADDED FEATURE OF A LIGHTED TRIPLE OUTLET SERVES AS A CLEAR INDICATOR OF ACTIVE POWER SUPPLY. This lighted single outlet cable features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This lighted single outlet cable is made with plastic. The primary color of this product is yellow and it comes with yellow hardware. 590.55-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 120VAC Electrically Held Lighting Contactor 2P 30A (8903LO20V02)
- TUNDRA Power Inverter, Pure Sine Wave, 600 W Peak, 300 W Continuous, 2 Outlets (S300)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-0AB20-1FA0)
- ZORO SELECT 15A Locking Receptacle 2P 3W 277VAC L7-15R BN (4760)
- AMERICAN IMAGINATIONS 177.17 in.White Plastic Indoor Triple Outlet (AI-37239)
- AMERICAN IMAGINATIONS 13 AMP Plastic Orange Outdoor Single Outlet (AI-37255)
- AMERICAN IMAGINATIONS 13 AMP Plastic Green Outdoor Triple Outlet (AI-37229)
- AC WORKS 100ft SOOW 12/3 NEMA L6-20 20A 250V Rubber Extension Cord (L620PR-100)
- WOODS Southwire Extension Cord, 16/2 AWG Cable, 8 ft L, Gray (64598101)
- MARINCO 50Amp 125/250V Shore Power Cable - 25' - White (6152SPPW-25)
- POWER FIRST 15 ft. 16/2 3-Outlet Extension Cord SPT-2 (1FD70)
- American Imaginations Extension Cords