Shop All Extension Cords
American Imaginations
590.55 in. Yellow Plastic Lighted Single Outlet Cable
Mfr # AI-37218
Zoro # G710565186
product price: $440.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$440.99
Free 30-Day Returns
Key Features
- Cord Length 590.55 in
- Voltage 125V
- Color Yellow
- Shape Unique
- Jacket Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37218
- Zoro # G710565186
- UPC # 627622372188
- Country of Origin Canada
- Category Extension Cords
Dimensions
Cord Length | 590.55 in |
Width | 0.5 in |
Details
Voltage | 125V |
Color | Yellow |
Shape | Unique |
Jacket Material | Plastic |
Includes | Lighted Single Outlet Cable |
For Use With | Residential/Non-Residential |
Install Type | Plug |
Weight | 0.5 lbs |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x lighted single outlet cable in yellow color. IN A ROBUST DESIGN, THIS 123 SJTW OUTDOOR EXTENSION CORD STANDS OUT WITH ITS ILLUMINATED SINGLE OUTLET, PRESENTED IN A VIBRANT YELLOW HUE. EXTENDING UP TO A LENGTH OF 15 METERS, THIS HEAVY-DUTY CORD ENSURES AMPLE COVERAGE FOR OUTDOOR APPLICATIONS. IT IS ENGINEERED TO SUPPORT A 15A-125V LOAD WHILE MAINTAINING FLEXIBILITY EVEN IN EXTREME TEMPERATURES AS LOW AS -40C. THE CONVENIENCE OF A LIGHTED OUTLET ADDS AN EXTRA LAYER OF FUNCTIONALITY, INSTANTLY INDICATING THE PRESENCE OF POWER. This lighted single outlet cable features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This lighted single outlet cable is made with plastic. The primary color of this product is yellow and it comes with yellow hardware. 590.55-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 3A @ 240V AC, Actuator Location: Side (XCKP2118P16)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (PMP242301102)
- EATON Push Button, 22.5 mm, 1NC, Red (M22-DL-R-K01-R)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 0.5 ft. (9544)
- AMERICAN IMAGINATIONS 13 AMP Plastic Green Outdoor Triple Outlet (AI-37229)
- AMERICAN IMAGINATIONS 13 AMP Plastic Orange Outdoor Single Outlet (AI-37255)
- AMERICAN IMAGINATIONS 177.17 in.White Plastic Indoor Triple Outlet (AI-37239)
- POWERGRIP Extent Cord W/Handle30A (55191)
- ALL-SOURCE 6 Ft. 16/2 White Cube Tap Extension Cord (IN-PT2162-06X-WH)
- SOUTHWIRE 143 9' Repl PWR Cord (98580008)
- CCI CCI 55039604 SJEOOW Electrical Cord, 12 AWG, Black Seoprene/TPE Sheath (55039604)
- American Imaginations Extension Cords