Shop All Extension Cords
American Imaginations
590.55 in. Red Plastic Lighted Triple Outlet Cable
Mfr # AI-37216
Zoro # G810565192
product price: $388.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$388.99
Free 30-Day Returns
Key Features
- Cord Length 590.55 in
- Voltage 125V
- Color Red
- Jacket Material Plastic
- Shape Unique
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37216
- Zoro # G810565192
- UPC # 627622372164
- Country of Origin Canada
- Category Extension Cords
Dimensions
Cord Length | 590.55 in |
Width | 0.5 in |
Details
Voltage | 125V |
Color | Red |
Jacket Material | Plastic |
Shape | Unique |
Weight | 0.5 lbs |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Install Type | Plug |
Includes | Lighted Triple Outlet Cable |
Description
THIS PRODUCT INCLUDES: 1x lighted triple outlet cable in red color. FEATURING A STRIKING RED HUE, THE OUTDOOR LIGHTED TRIPLE OUTLET IS DESIGNED TO ENDURE OUTDOOR CONDITIONS. WITH A RATING OF 15A-125V AND THE CAPABILITY TO OPERATE EFFECTIVELY IN TEMPERATURES AS LOW AS -40C, THIS OUTLET OFFERS BOTH POWER AND RESILIENCE. THE BUILT-IN ILLUMINATION IN THE TRIPLE OUTLET SERVES AS A CLEAR INDICATOR OF POWER AVAILABILITY, PROVIDING CONVENIENCE AND ASSURANCE. WHETHER FOR TOOLS, DEVICES, OR OTHER EQUIPMENT, THIS OUTLETS VERSATILITY MAKES IT A PRACTICAL CHOICE FOR OUTDOOR APPLICATIONS. ITS RED COLOR AND LIGHTED FEATURE COMBINE FORM AND FUNCTION, ENSURING RELIABLE POWER DISTRIBUTION WITH A VISUAL INDICATOR. This lighted triple outlet cable features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This lighted triple outlet cable is made with plastic. The primary color of this product is red and it comes with red hardware. 590.55-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOPOUT Circuit Breaker Lockout, 120/240V AC, 2 Poles (KDD161)
- GREENGATE Ceiling Dt W/Bas 1000 Sq Ft (OAC-DT-1000-R)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 52 A, Reversing: No (3RT20361AK60)
- NVENT HOFFMAN Steel Enclosure, 6 in H, 4 in W, 3 in D, NEMA 12; 13, Screw On (A604SC)
- AMERICAN IMAGINATIONS 177.17 in.White Plastic Indoor Triple Outlet (AI-37239)
- AMERICAN IMAGINATIONS 13 AMP Plastic Green Outdoor Triple Outlet (AI-37229)
- AMERICAN IMAGINATIONS 13 AMP Plastic Orange Outdoor Single Outlet (AI-37255)
- POWER FIRST 9 ft. 16/2 3-Outlet Extension Cord SPT-2 (1FD68)
- AC WORKS 25ft SOOW 10/5 NEMA L21-30 30A 3-Phase 120/208V Industrial Rubber Extension Cord (L2130PR-025)
- ERICSON GFCI INLINE 12/3 2FT w/1510PW6P1610CW6P (XG2-12-2W-15)
- AC WORKS 10ft 30A 250V NEMA 10-30 3-Prong Dryer Heavy-Duty STW 10/3 Extension Cord (1030PR-010)
- American Imaginations Extension Cords & Power Strips