Shop All Extension Cords
American Imaginations
590.55 in. Red Plastic Lighted Single Outlet Cable
Mfr # AI-37215
Zoro # G510565188
product price: $313.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$313.99
Free 30-Day Returns
Key Features
- Cord Length 590.55 in
- Voltage 125V
- Color Red
- Jacket Material Plastic
- Shape Unique
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37215
- Zoro # G510565188
- UPC # 627622372157
- Country of Origin Canada
- Category Extension Cords
Dimensions
Cord Length | 590.55 in |
Width | 0.5 in |
Details
Voltage | 125V |
Color | Red |
Jacket Material | Plastic |
Shape | Unique |
Weight | 0.5 lbs |
Includes | Lighted Single Outlet Cable |
Install Type | Plug |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x lighted single outlet cable in red color. CRAFTED FOR OUTDOOR USAGE, THE RED-HUED ILLUMINATED SINGLE OUTLET BOASTS A SUBSTANTIAL LENGTH OF 15 METERS. ITS FORMIDABLE 15A-125V RATING ENABLES IT TO CATER TO A VARIETY OF POWER NEEDS. THE OUTLETS REMARKABLE ADAPTABILITY TO TEMPERATURES AS LOW AS -40C MAKES IT AN IDEAL CHOICE FOR CHALLENGING ENVIRONMENTS. THE INTEGRATED LIGHT INDICATOR WITHIN THE OUTLET SERVES AS A VISUAL CUE, READILY CONVEYING ITS POWER STATUS. WITH ITS BLEND OF FUNCTIONALITY AND VISUAL ASSURANCE, THIS OUTDOOR LIGHTED SINGLE OUTLET STANDS AS A RELIABLE SOLUTION FOR POWERING VARIOUS DEVICES AND EQUIPMENT. This lighted single outlet cable features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This lighted single outlet cable is made with plastic. The primary color of this product is red and it comes with red hardware. 590.55-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAITH Self-Test 20A GFCI Outlet, GFI Receptacle with Wall Plate, White (GLS-20A-WH)
- K & S PRECISION METALS 1/8X36 Music Wire (507)
- PANDUIT Cable Tie, 11.8", Nylon, Black, PK50 (BT3LH-L0)
- DAYTON General Purpose Relay, 24V DC Coil Volts, Octal, 11 Pin, 3PDT (5YP85)
- AMERICAN IMAGINATIONS 177.17 in.White Plastic Indoor Triple Outlet (AI-37239)
- AMERICAN IMAGINATIONS 13 AMP Plastic Orange Outdoor Single Outlet (AI-37255)
- AMERICAN IMAGINATIONS 13 AMP Plastic Green Outdoor Triple Outlet (AI-37229)
- SOUTHWIRE Power Strp6Outlet Ylw (5139N)
- ENET C13 To C14 10Ft Black Pwr Extension Cord (C13C14-10F-ENC)
- VIRTUAL 02832ME 2 ft. Ground Fault Circuit Interrupter Extension Cord (VI567362)
- WOODS Gfci Power Station 2G (2516)
- American Imaginations Extension Cords