Shop All Building Wire
American Imaginations
5905.5 in. Cylindrical Ivory Indoor Building Wire 300V
Mfr # AI-37585
Zoro # G710519653
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5905.5 in
- Voltage 300V
- Jacket Color Ivory
- Weight 0.5 lbs
- Material Plastic-Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37585
- Zoro # G710519653
- UPC # 627622375851
- Country of Origin Canada
- Category Building Wire
Dimensions
Length | 5905.5 in |
Width | 0.5 in |
Details
Voltage | 300V |
Jacket Color | Ivory |
Weight | 0.5 lbs |
Material | Plastic-Copper |
Install Type | Insert |
Shape | Cylindrical |
Handle Type | Standard |
For Use With | Residential/Non-Residential |
Includes | Indoor Building Wire |
Description
THIS PRODUCT INCLUDES: 1x indoor building wire in ivory color. THE 12 BY 3 NMD90 INDOOR BUILDING WIRE IS DESIGNED FOR INDOOR ELECTRICAL INSTALLATIONS, FEATURING A 300V RATING. WITH THREE INSULATED 10-GAUGE CONDUCTORS, THIS CABLE IS COMMONLY USED FOR APPLICATIONS REQUIRING HIGHER CURRENT CAPACITY. ITS A DEPENDABLE CHOICE FOR VARIOUS WIRING PROJECTS WITHIN DRY ENVIRONMENTS. This indoor building wire features a cylindrical shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This indoor building wire is made with plastic-copper. The primary color of this product is ivory and it comes with ivory hardware. 5905.5-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3R, Screw On (RSC060604)
- LEVITON RECPT SURFACE MNT 50A (05378-R20-POO)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 3, 240 kA (SSP01EMA24S)
- OMRON Magnetc Actuatr, For MA16 Series, .75 in W (44507-0716)
- AMERICAN IMAGINATIONS 11811 in. Cylindrical Black Indoor Building Wire 600V (AI-37623)
- AMERICAN IMAGINATIONS 11811 in. Cylindrical Red Indoor Building Wire 600V (AI-37635)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Blue Indoor Building Wire 300V (AI-37562)
- AMERICAN IMAGINATIONS 393.7 in. Cylindrical Beige Indoor Building Wire 300V (AI-37560)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 16 AWG, 500 ft, Orange, PVC Insulation (411020503)
- HILLMAN Wire Steel Galv 12Ga 100Ft (50141)
- SOUTHWIRE Machine Tool Wire, MTW, 14 AWG, 500 ft, Purple, PVC Insulation (411030513)
- American Imaginations Building Wire