Shop All Building Wire
American Imaginations
5905.5 in. Cylindrical Ivory Indoor Building Wire 300V
Mfr # AI-37582
Zoro # G110519543
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$116.99
Free 30-Day Returns
Key Features
- Length 5905.5 in
- Voltage 300V
- Jacket Color Ivory
- Shape Cylindrical
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37582
- Zoro # G110519543
- UPC # 627622375820
- Country of Origin Canada
- Category Building Wire
Dimensions
Length | 5905.5 in |
Width | 0.5 in |
Details
Voltage | 300V |
Jacket Color | Ivory |
Shape | Cylindrical |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Install Type | Insert |
Material | Plastic-Copper |
Handle Type | Standard |
Includes | Indoor Building Wire |
Description
THIS PRODUCT INCLUDES: 1x indoor building wire in ivory color. THE 10 BY 3 NMD90 INDOOR BUILDING WIRE IS DESIGNED FOR INDOOR ELECTRICAL INSTALLATIONS, FEATURING A 300V RATING. WITH THREE INSULATED 10-GAUGE CONDUCTORS, THIS CABLE IS COMMONLY USED FOR APPLICATIONS REQUIRING HIGHER CURRENT CAPACITY. ITS A DEPENDABLE CHOICE FOR VARIOUS WIRING PROJECTS WITHIN DRY ENVIRONMENTS. This indoor building wire features a cylindrical shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This indoor building wire is made with plastic-copper. The primary color of this product is ivory and it comes with ivory hardware. 5905.5-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB4BW113)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-5F17D8)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Wall Plates and Box Cover, Number of Gangs: 2 Nylon, Smooth Finish, Brown (NP262)
- LITTELFUSE UL Class Fuse, L Class, KLPC Series, Time-Delay, 1200A, 600V AC, Non-Indicating (KLPC1200X)
- AMERICAN IMAGINATIONS 393.7 in. Cylindrical Beige Indoor Building Wire 300V (AI-37560)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Blue Indoor Building Wire 300V (AI-37562)
- AMERICAN IMAGINATIONS 11811 in. Cylindrical Black Indoor Building Wire 600V (AI-37623)
- AMERICAN IMAGINATIONS 11811 in. Cylindrical Red Indoor Building Wire 600V (AI-37635)
- CAROL Hookup Wire, CSA TEW, UL 1015, 18 AWG, 100 ft, White, Color-Coded PVC Insulation (C2103A.12.02)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 10 AWG, 500 ft, Yellow, PVC Insulation (411050502)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 16 AWG, 100 ft, Black, Color-Coded PVC Insulation (C2065A.12.01)
- American Imaginations Building Wire