Shop All Building Wire
American Imaginations
590.55 in. Cylindrical Beige Indoor Building Wire 300V
Mfr # AI-37574
Zoro # G110519659
product price: $268.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$268.99
Free 30-Day Returns
Key Features
- Length 590.55 in
- Voltage 300V
- Jacket Color Beige
- Install Type Insert
- Includes Indoor Building Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37574
- Zoro # G110519659
- UPC # 627622375745
- Country of Origin Canada
- Category Building Wire
Dimensions
Length | 590.55 in |
Width | 0.5 in |
Details
Voltage | 300V |
Jacket Color | Beige |
Install Type | Insert |
Includes | Indoor Building Wire |
Material | Plastic-Copper |
Shape | Cylindrical |
Weight | 0.5 lbs |
Handle Type | Standard |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x indoor building wire in beige color. THE 14 BY 3 NMD90 INDOOR BUILDING WIRE, RATED AT 300V, IS COMMONLY USED IN RESIDENTIAL WIRING FOR VARIOUS INDOOR APPLICATIONS. WITH THREE INSULATED 14-GAUGE CONDUCTORS, THIS CABLE IS DESIGNED TO HANDLE ELECTRICAL INSTALLATIONS WITHIN DRY ENVIRONMENTS. ITS A VERSATILE CHOICE FOR WIRING PROJECTS THAT REQUIRE MULTIPLE CONDUCTORS FOR POWER DISTRIBUTION. This indoor building wire features a cylindrical shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This indoor building wire is made with plastic-copper. The primary color of this product is beige and it comes with beige hardware. 590.55-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 1A, 600V AC, Non-Indicating (JKS-1)
- LEVITON DIMMER SWITCH DEC DIG DIM KIT BROWN (DDKIT-B)
- EATON BUSSMANN Automotive Circuit Breaker, CB185 Series, 150 A (CB185-150)
- KILLARK F to F 45Deg Elbow, Haz Loc, 1/2In, Alum (FF-45-1WW)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Blue Indoor Building Wire 300V (AI-37562)
- AMERICAN IMAGINATIONS 393.7 in. Cylindrical Beige Indoor Building Wire 300V (AI-37560)
- AMERICAN IMAGINATIONS 11811 in. Cylindrical Red Indoor Building Wire 600V (AI-37635)
- AMERICAN IMAGINATIONS 11811 in. Cylindrical Black Indoor Building Wire 600V (AI-37623)
- SOUTHWIRE Building Wire, XHHW, 10 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (37112003)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (20489112)
- ROMEX 450 Ft. 14/2 Solid White NMW/G Electrical Wire (28827472)
- American Imaginations Building Wire