Shop All Extension Cords
American Imaginations
590.55 in. Blue Plastic Lighted Single Outlet Cable
Mfr # AI-37224
Zoro # G210565181
product price: $424.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$424.99
Free 30-Day Returns
Key Features
- Cord Length 590.55 in
- Voltage 125V
- Color Blue
- Jacket Material Plastic
- Shape Unique
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37224
- Zoro # G210565181
- UPC # 627622372249
- Country of Origin Canada
- Category Extension Cords
Dimensions
Cord Length | 590.55 in |
Width | 0.5 in |
Details
Voltage | 125V |
Color | Blue |
Jacket Material | Plastic |
Shape | Unique |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Weight | 0.5 lbs |
Install Type | Plug |
Includes | Lighted Single Outlet Cable |
Description
THIS PRODUCT INCLUDES: 1x lighted single outlet cable in blue color. PRESENTING A RUGGED SOLUTION FOR OUTDOOR SCENARIOS, THE OUTDOOR ULTRA-FLEX 123 SJTW EXTENSION CORD FEATURES A LIGHTED SINGLE OUTLET. ITS ROBUST CONSTRUCTION ENABLES IT TO WITHSTAND CHALLENGING ENVIRONMENTS, INCLUDING CONSTRUCTION SITES, WORK SITES, AND WORKSHOPS. THIS CORD IS ENGINEERED TO REMAIN FUNCTIONAL EVEN IN FRIGID TEMPERATURES AS LOW AS -50C, DEMONSTRATING ITS FLEXIBILITY AND RELIABILITY. THE INCORPORATION OF BRIGHT COLORS NOT ONLY ENSURES HIGH VISIBILITY BUT ALSO SIMPLIFIES IDENTIFICATION. IN ADDITION TO ITS WEATHER-RESISTANT PROPERTIES, THE CORDS ILLUMINATED SINGLE OUTLET SERVES AS A CLEAR INDICATOR OF ACTIVE POWER, ENHANCING ITS UTILITY. This lighted single outlet cable features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This lighted single outlet cable is made with plastic. The primary color of this product is blue and it comes with blue hardware. 590.55-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, Inductive, 30mm, NO (E2E-X10Y1-US)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 20A, 600V AC, Indicating (LPJ-20SPI)
- CRYDOM Solid State Relay, 4 to 32VDC, 6A (DR24D06)
- SCHNEIDER ELECTRIC Control station, Harmony XALK, XALD, plastic, yellow lid, 1 red mushroom push button 40mm, turn to release, 1NO+2NC (XALK178G)
- AMERICAN IMAGINATIONS 177.17 in.White Plastic Indoor Triple Outlet (AI-37239)
- AMERICAN IMAGINATIONS 13 AMP Plastic Green Outdoor Triple Outlet (AI-37229)
- AMERICAN IMAGINATIONS 13 AMP Plastic Orange Outdoor Single Outlet (AI-37255)
- MARINCO 30 AMP RV RIGHT ANGLE LOCKING CORDSET, 30FT (30RPCRV)
- GOGREEN GoGreen Power, GG-13750BK, 50 Ft Extension Cord - Black (GG-13750BK)
- GLOBAL INDUSTRIAL 100 Ft. Outdoor Extension Cord w/ Lighted Plug, 16/3 Ga, 10A, Orange (500795)
- ELECTRIDUCT Flat Plug Power Extension Cords (PE-ED-FP-4PK-BK)
- American Imaginations Extension Cords