Shop All Bathtub and Shower Faucet Combo
American Imaginations
5.90-in. W Shower Kit_
Mfr # AI-36131
Zoro # G909544657
Free Shipping & Returns
$1,113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Black
- Width 5.9
- Length 1.64
- Weight 7.09
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36131
- Zoro # G909544657
- UPC # 627622361311
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 5.9 |
Length | 1.64 |
Details
Material | Brass |
Color | Black |
Weight | 7.09 |
Application | Residential/Non-Residential |
Finish | Black |
Description
THIS PRODUCT INCLUDES: 1x shower kit in black color. THE BLACK WALL MOUNT TUB FAUCET IS A UNIQUE AND INNOVATIVE PRODUCT THAT DOES NOT REQUIRE BATTERIES OR HYDROELECTRIC POWER GENERATION. IT HAS AN LED LIGHT THAT TURNS ON WHEN THE TAP IS TURNED ON. ADDITIONALLY, THE INDICATOR LIGHT CHANGES COLORS AS THE TEMPERATURE OF THE WATER CHANGES. THE COLORS ARE BLUE FOR 0 77 F, GREEN FOR 77 F96.8 F, RED FOR 96.8 F114.8 F, AND RED FLASHING FOR 114.8 F.THE WATERFALL BATHTUB FAUCET IS DESIGNED TO PROVIDE A NATURAL WATERFALL-LIKE FLOW OF WATER THAT CAN QUICKLY FILL UP YOUR BATHTUB. IT ALSO FEATURES A WIDENED WATER OUTLET THAT FORMS A SIMPLE PLANE WHERE OBJECTS SUCH AS MOBILE PHONES CAN BE PLACED FOR ADDED CONVENIENCE WHILE BATHING. THIS MAKES BATHING A MORE ENJOYABLE EXPERIENCE THAT IS NOT BORING.THE WALL MOUNTED TUB FILLER FAUCET NOZZLE COMES WITH A HANDHELD SHOWER THAT HAS A 360-DEGREE ROTATABLE BRACKET TO MATCH THE 59 INCH HOSE. THIS FEATURE ALLOWS THE HANDHELD SHOWER TO MEET THE DIFFERENT NEEDS OF VARIOUS FAMILY MEMBERS WITH MAXIMUM FLEXIBILITY.THE WATERFALL TUB SPOUT FAUCET IS EQUIPPED WITH A SOLID BRASS SHOWER MIXING VALVE THAT ALLOWS FOR EASY SWITCHING BETWEEN THE WATERFALL WATER OUTLET AND THE HANDHELD SHOWER TO CATER TO DIFFERENT BATHING NEEDS. THE SINGLE HANDLE WATERFALL TUB SHOWER FAUCET ALSO MAKES IT EASY TO ADJUST WATER TEMPERATURE AND FLOW. WITH THESE FEATURES, THIS PRODUCT IS A GREAT ADDITION TO ANY BATHROOM. This shower kit features a square shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower kit is made with brass. The primary color of this product is black and it comes with black hardware. 5.90-in. Width left to right. 1.64-in. Depth back to front. 3.92-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Repair Coupling, Socket x Socket, 3/4 in Pipe Size (CUF007)
- APOLLO VALVES 2" FNPT Brass Ball Valve Inline (94ALF-108-01A)
- ARMACELL 3/8" x 6 ft. Pipe Insulation, 3/4" Wall (DGT05834S)
- BECK 3/4" Close Black Pipe Nipple Sch 40 (0330019001)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- MOEN Verso Combo Bn 1.75 Gpm (220C3EPBN)
- KINGSTON BRASS Tub and Shower Faucet, Polished Nickel, Wall Mount (KBX8146ZX)
- American Imaginations Bathtub and Shower Faucet Combo