Shop All Shower Heads
American Imaginations
5.90-in. W Shower Head_
Mfr # AI-36176
Zoro # G209544784
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Stainless Steel
- Material Stainless Steel
- Length 27.5
- Width 5.9
- Weight 2.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36176
- Zoro # G209544784
- UPC # 627622361762
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 27.5 |
Width | 5.9 |
Depth | 27.5 |
Details
Item | Shower Head |
Color | Brushed Stainless Steel |
Material | Stainless Steel |
Weight | 2.88 |
Finish | Brushed |
Handle Style | Standard |
Description
THIS PRODUCT INCLUDES: 1x shower head in brushed stainless steel color. THE FIVE FUNCTION HANDHELD SHOWER HEAD OFFERS A VARIETY OF SHOWERING EXPERIENCES, INCLUDING TRICKLE, MASSAGE, RELAXING MASSAGE, FULL COVERAGE, AND SOOTHING MASSAGE, PROVIDING A UNIQUE AND ENJOYABLE SHOWER EXPERIENCE. THE TRICKLE FUNCTION IS PARTICULARLY USEFUL WHEN YOU NEED TO PAUSE THE WATER FLOW DURING THE SHOWER. THIS FUNCTION CAN REDUCE WATER FLOW TO TRICKLES, SAVING WATER EFFECTIVELY WHILE MAINTAINING A CONSTANT TEMPERATURE AND AVOIDING THE NEED TO READJUST THE TEMPERATURE. THE SUS304 STAINLESS STEEL SLIDE BAR IS DURABLE AND RUST-PROOF, WITH AN EXTRA THICK BAR THAT WONT BEND OR DENT WITH EVERYDAY USE. THE ADJUSTABLE BRACKET ALLOWS YOU TO EASILY ADJUST THE HEIGHT AND ANGLE OF THE HANDHELD SHOWER HEAD TO SUIT BOTH KIDS AND ADULTS, MAKING IT PERFECT FOR EVERY FAMILY MEMBER. THE STRETCHABLE SHOWER HOSE IS 1.5 METERS LONG AND CAN BE STRETCHED UP TO 1.9 METERS LONG. ITS EXTRA THICK INNER HOSE IS STURDY, EXPANDABLE, AND TANGLE-FREE, MAKING IT CONVENIENT TO CLEAN YOUR BATHROOM AND ENSURING THAT EVERYONE CAN ENJOY A PERFECT SHOWER EXPERIENCE. THE PACKAGE INCLUDES THE 5-FUNCTION HANDHELD SHOWERHEAD, A 59 150CM DOUBLE INTERLOCK SPIRAL HOSE, A SLIDING BAR, A SHOWER HOLDER, A HARDWARE PACK, AND A DETAILED INSTALLATION GUIDE, ALL FOR WALL MOUNTING INSTALLATION. NOTE THAT THE AERATOR PRE-INSTALLED IN THE HANDHELD SHOWER HAS A FLOW RATE OF 1.8 GPM, 6.8 LMIN AT 80 PSI. This shower head features a round shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower head is made with stainless steel. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is brushed stainless steel and it comes with brushed stainless steel hardware. 5.90-in. Width left to right. 27.5-in. Depth back to front. 3.2-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" MNPT x 18" TBE 304 Stainless Steel Pipe Sch 40 (T4BNJ16)
- ELKAY Lustertone SS, 3 Bowl Top Mnt Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LTR46221)
- PARKER 1/2" Compression x 1/4" MNPT Brass 90 Degree Elbow 10PK (169C-8-4)
- RIDGID MegaPress(R) Booster, 20" L x 4" H (60658)
- AMERICAN IMAGINATIONS Chrome Wall Mount Chrome Round Shower Head (AI-37758)
- AMERICAN IMAGINATIONS 3.5-in. W Shower Head_ (AI-36510)
- AMERICAN IMAGINATIONS 7.8-in. W Shower Panel_ (AI-36270)
- DANCO Showerhead Mh/Rv Prem Chrome (80480)
- ZURN Z7000-S1 Temp-Gard® Shower Head, 2.5 GPM Flow Rate (Z7000-S1)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (51579-CZ)
- KOHLER Statement Ves Handshower, 1.5 GPM Vibrant Brushed Nickel (20998-BN)
- American Imaginations Shower Heads