Shop All Bathtub and Shower Faucet Combo
American Imaginations
5.9-in. W Bathtub Shower Faucet_
Mfr # AI-36235
Zoro # G809544849
Free Shipping & Returns
$843.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass-Ceramic
- Color Brushed Nickel
- Width 5.9
- Length 4
- Weight 9.73
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36235
- Zoro # G809544849
- UPC # 627622362356
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 5.9 |
Length | 4 |
Details
Material | Brass-Ceramic |
Color | Brushed Nickel |
Weight | 9.73 |
Application | Residential/Non-Residential |
Finish | Brushed |
Description
THIS PRODUCT INCLUDES: 1x bathtub shower faucet in brushed nickel color. THIS FREESTANDING TUB FILLER FEATURES A SINGLE LEVER HANDLE THAT ALLOWS FOR EFFORTLESS TEMPERATURE AND FLOW CONTROL, AS WELL AS A DIVERTER VALVE KNOB THAT SWITCHES WATER TO THE TUB SPOUT OR HAND SHOWER FOR ULTIMATE CONVENIENCE DURING DAILY USE.IT INCLUDES A 90CM STAINLESS STEEL BRAIDED HOT AND COLD WATER SUPPLY HOSE, AND CUSTOM HOSE LENGTHS CAN BE PROVIDED IF THE INCLUDED HOSES ARE NOT SUITABLE FOR YOUR WATER SUPPLY SYSTEM.IF THERE ARE ANY ISSUES WITH LEAKING FROM THE DIVERTER KNOB OR THE ONOFF KNOB, A NEW CARTRIDGE WILL BE SENT OUT IMMEDIATELY.THE FAUCETS SLEEK, MODERN DESIGN WITH SMOOTH LINES AND CURVES IS PERFECT FOR ANY DECORATIVE STYLE, AND THE HIGH AND STABLE TRIPOD BASE INCLUDES A BRACKET AND BOLTS FOR SECURE FLOOR MOUNTING. This bathtub shower faucet features a curved shape with a modern style. This product is made for floor mount installation. DIY installation instructions are included in the box. This bathtub shower faucet is designed for a 1 hole faucet and the faucet drilling location is on the floor mount. This bathtub shower faucet is made with brass-ceramic. The primary color of this product is brushed nickel and it comes with brushed nickel hardware. 5.9-in. Width left to right. 4-in. Depth back to front. 42.5-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Faucet, Deck Mount - 4" Center (B-1110-LN)
- ZURN Sensor Button, Plastic (PERK6000-BUTTON)
- KINGSTON BRASS SRCR125 Edenscape Roller Ball Shower Curtain Rings (12Pcs/Set), Bronze (SRCR125)
- SIOUX CHIEF PEX MANIFOLD W/ VALVE 1"" (672XV0431PK)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- AMERICAN IMAGINATIONS 12.01-in. W Shower Kit_ (AI-36213)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Brass, Wall Mount (KBX8137DX)
- American Imaginations Bathtub and Shower Faucet Combo