Shop All Shower & Bathtub Parts
American Imaginations
59 in. Stainless Steel Chrome Shower Hose
Mfr # AI-37778
Zoro # G110504952
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Residential/Non-Residential
- Mounting Type Wall Mount
- Finish Polished
- Includes Shower Hose
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37778
- Zoro # G110504952
- UPC # 627622377787
- Country of Origin Canada
- Category Shower & Bathtub Parts
Dimensions
Length | 59 in |
Width (In.) | 0.5 in |
Details
For Use With | Residential/Non-Residential |
Mounting Type | Wall Mount |
Finish | Polished |
Includes | Shower Hose |
Color | Chrome |
Material | Stainless Steel |
Description
THIS PRODUCT INCLUDES: 1x shower hose in chrome color. THE SHOWER HOSE PROVIDED IS EXTENDABLE AND HAS A LENGTH OF 59 INCHES OR 1.5 METERS. IT FEATURES A CHROME FINISH AND IS CONSTRUCTED FROM STAINLESS STEEL, ENSURING BOTH STYLE AND DURABILITY IN YOUR SHOWER SETUP. WHAT SETS IT APART IS ITS ABILITY TO EXTEND UP TO 2 METERS WHEN USED WITH WASHERS, OFFERING ADDED FLEXIBILITY DURING YOUR SHOWER ROUTINE. THIS CHROMED STAINLESS STEEL HOSE OUTPERFORMS TRADITIONAL PVC HOSES IN TERMS OF FLEXIBILITY, MAKING IT A RELIABLE AND VERSATILE CHOICE FOR YOUR BATHROOM IN ONTARIO, CANADA. This shower hose features a cylindrical shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower hose is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. 59-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Split Ring Hanger, 1/2 In, 180 lb Max Load (4560050CP)
- KROWNE Krowne 12-802L - Commercial Series 8" Center Wall Mount Faucet, 8-1/2" Gooseneck (12-802L)
- WESTBRASS Tip Toe Universal Tub Trim W/ Two-Hole Faceplate in Polished Brass (D93K-01)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (KB7648AL)
- AMERICAN IMAGINATIONS Rectangle Wall Mount CUPC Approved Stainless Steel Shower Panel In Brushed Stainless Steel Color (AI-34370)
- AMERICAN IMAGINATIONS 0.25 in. Unique Air Volume Control in Modern Style (AI-38637)
- AMERICAN IMAGINATIONS Wall Mount CUPC Approved Stainless Steel Shower Head In Chrome Color (AI-34366)
- AMERICAN IMAGINATIONS 2.7-in. W Shower Arm_ (AI-36179)
- LARSEN SUPPLY CO 1.5 In. Pvc Tub Bath Shoe (139409)
- DELTA Ashlyn Monitor® 17 Series Shower Trim with In2ition® Chrome (T17464-I)
- DELTA 3-Setting 2-Port Diverter Trim - Less Handle (T11897-SSLHP)
- American Imaginations Shower & Bathtub Parts