Shop All Shower & Bathtub Parts
American Imaginations
59 in. Stainless Steel Chrome Shower Hose
Mfr # AI-37776
Zoro # G910504909
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Residential/Non-Residential
- Mounting Type Wall Mount
- Finish Polished
- Width (In.) 0.5 in
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37776
- Zoro # G910504909
- UPC # 627622377763
- Country of Origin Canada
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 0.5 in |
Length | 59 in |
Details
For Use With | Residential/Non-Residential |
Mounting Type | Wall Mount |
Finish | Polished |
Color | Chrome |
Material | Stainless Steel |
Includes | Shower Hose |
Description
THIS PRODUCT INCLUDES: 1x shower hose in chrome color. THE 59 SHOWER HOSE BOASTS A STUNNING CHROME FINISH THAT ADDS A TOUCH OF ELEGANCE TO YOUR BATHROOM DECOR WHILE ENSURING DURABILITY WITH ITS METAL CONSTRUCTION. IT COMES WITH TWO WASHERS, WHICH ARE ESSENTIAL FOR CREATING SECURE AND LEAK-FREE CONNECTIONS WITH YOUR SHOWERHEAD AND FIXTURES. THE GENEROUS LENGTH OF THIS HOSE PROVIDES FLEXIBILITY AND CONVENIENCE, ALLOWING YOU TO MOVE YOUR SHOWERHEAD AROUND EFFORTLESSLY. ITS CHROME SURFACE IS NOT ONLY VISUALLY APPEALING BUT ALSO EASY TO CLEAN AND MAINTAIN. ELEVATE YOUR SHOWER EXPERIENCE WITH THIS HIGH-QUALITY, CHROME-FINISHED METAL SHOWER HOSE, COMPLETE WITH THE NECESSARY WASHERS FOR A HASSLE-FREE INSTALLATION. This shower hose features a cylindrical shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower hose is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. 59-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tube clamps flange aluminum (K0480.5230)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Elkay WSF6000R Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-10096)
- LEGEND VALVE 1/4 X 1/8 BLACK REDUCING COUPL (350-520C)
- MOEN Side_Spray_Kit (164486BG)
- AMERICAN IMAGINATIONS 2.7-in. W Shower Arm_ (AI-36179)
- AMERICAN IMAGINATIONS Wall Mount CUPC Approved Stainless Steel Shower Head In Chrome Color (AI-34366)
- AMERICAN IMAGINATIONS Rectangle Wall Mount CUPC Approved Stainless Steel Shower Panel In Brushed Stainless Steel Color (AI-34370)
- AMERICAN IMAGINATIONS 0.25 in. Unique Air Volume Control in Modern Style (AI-38637)
- US HARDWARE United States Hardware RV-012B Exposed Shower Valve 4 In. (6445753)
- KOHLER Trip Lever Service Kit, Right (1025330-CP)
- DISTINCT KITCHEN AND BATH Jamaica 32 W x 56 D Shower Base (3.884)
- American Imaginations Shower & Bathtub Parts