Shop All Toilet Paper Dispensers & Holders
American Imaginations
5.79-in. W Toilet Paper Roll Holder_
Mfr # AI-36129
Zoro # G909544947
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Material Stainless Steel
- Color Brushed Steel
- Length 1.79
- For Use With Residential/Non-Residential
- Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36129
- Zoro # G909544947
- UPC # 627622361298
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Length | 1.79 |
Width | 5.79 |
Depth | 1.79 |
Details
Item | Toilet Paper Roll Holder |
Dispenser Material | Stainless Steel |
Color | Brushed Steel |
For Use With | Residential/Non-Residential |
Type | Standard |
Finish | Brushed Steel |
Description
THIS PRODUCT INCLUDES: 1x toilet paper roll holder in brushed steel color. THIS RUSTPROOF TOILET PAPER HOLDER IS MADE OF TYPE 304 PREMIUM GRADE STAINLESS STEEL WITH ADDED 188 CHROMIUMNICKEL CONTENT TO PROTECT AGAINST CORROSION AND RUST, MAKING IT SUITABLE FOR HUMID ENVIRONMENTS SUCH AS BATHROOMS AND KITCHENS. IT FITS MOST PAPER ROLL SIZES WITH AN EFFECTIVE ARM LENGTH OF 5.2 INCHES AND HAS AN OPEN-SIDED, SWING ARM DESIGN THAT MAKES ROLL CHANGING QUICK AND EASY, WITH A SHORT PIN AT THE END OF THE ARM TO PREVENT THE PAPER ROLL FROM SLIPPING OFF. THE SELF-ADHESIVE STRIP ENSURES QUICK AND EASY MOUNTING WITH STRONG ADHESIVENESS AND WATERPROOF PROPERTIES, AND NO DRILL HOLES ARE NEEDED. THIS DURABLE AND SAFE HOLDER HAS ALL STAINLESS STEEL CONSTRUCTION, ENSURING A LONG SERVICE LIFE, AND NO SHARP EDGES, MAKING IT SAFE FOR KIDS TO USE. IT HAS DIMENSIONS OF 3.3 INCHES HEIGHT BY 5.79 INCHES WIDTH, AND IS APPLICABLE ON CLEAN, DRY, AND SMOOTH WALL SURFACES SUCH AS CERAMIC TILES, MARBLE STONE, METAL, AND GLASS. HOWEVER, IT IS NOT RECOMMENDED FOR PAINTED, WALLPAPERED, OR UNEVEN SURFACES. This toilet paper roll holder features a round shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This toilet paper roll holder is made with stainless steel. The primary color of this product is brushed steel and it comes with brushed steel hardware. 5.79-in. Width left to right. 1.79-in. Depth back to front. 3.3-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN Polypropylene Handheld Dust Pan (928)
- PURELL Hand Sanitizing Wipes, 40 Count Canister, PK6 (9120-06-CMR)
- REMCO 3" W Tube and Pipe Brush, Medium, Not Applicable L Handle, 5 1/2 in L Brush, Black, Not Included (5380779)
- NITTANY PAPER MILLS. Center Pull Paper Towels, 2 Ply, 600 Sheets, White (NP-5505)
- AMERICAN IMAGINATIONS 8-in. x 2.5-in. Toilet Paper Roll Holder Roller Plastic White (AI-34939)
- KOHLER Avid Vertical Toilet Paper Holder (97502-BN)
- ALFI BRAND Brushed Gold PVD Stainless Steel Recessed Shelf / Toilet Paper Holder Niche (ABTPNP88-BG)
- KOHLER Avid Vertical Toilet Paper Holder (97502-CP)
- ASI Surface Mounted Dual Roll Toilet Tissue Dispenser (0030)
- KIMBERLY-CLARK PROFESSIONAL Pro High-Capacity Toilet Paper Dispenser 4 Roll (44518), Black, 11.25" x 12.75" x 6.19" (Qty 1) (44518)
- KOHLER Purist Pivoting Toilet Paper Holder (14377-RGD)
- American Imaginations Toilet Paper Dispensers & Holders