Shop All LED Light Bulbs
American Imaginations
5.7 in. Warm White Round LED Recessed 9W
Mfr # AI-37029
Zoro # G110641121
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Round
- Voltage 120V
- Material Plastic
- Light Color Warm White
- Weight 0.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37029
- Zoro # G110641121
- UPC # 627622370290
- Country of Origin Canada
- Category LED Light Bulbs
Dimensions
Length | 0.5 in |
Width | 5.7 in |
Details
Bulb Shape | Round |
Voltage | 120V |
Material | Plastic |
Light Color | Warm White |
Weight | 0.5 lbs |
Includes | LED Flushmount |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Install Type | Ceiling Mount |
Description
THIS PRODUCT INCLUDES: 1x led flushmount in warm white color. THE LED FLUSHMOUNT OFFERS AN ECONOMICAL LIGHTING SOLUTION SUITABLE FOR BOTH NEW CONSTRUCTION AND RENOVATION PROJECTS. ITS PARTICULARLY WELL-SUITED FOR SPACES LIKE CLOSETS, HALLWAYS, PANTRIES, AND UTILITY AREAS. WITH ITS 9W LED PROVIDING 650 LUMENS, DAMP LOCATION RATING, AND COMPATIBILITY WITH 3-INCH OR 4-INCH ROUND BOXES, THIS FIXTURE ENSURES VERSATILE AND EFFICIENT ILLUMINATION. MOREOVER, BEING ENERGY STAR CERTIFIED AND MEASURING 145MM IN WIDTH AND 25MM IN HEIGHT, IT COMBINES ECO-FRIENDLINESS WITH A COMPACT DESIGN. This led flushmount features a round shape with a modern style. This product is made for ceiling mount installation. DIY installation instructions are included in the box. This led flushmount is made with plastic. The primary color of this product is warm white and it comes with white hardware. 5.7-in. Width left to right. 0.98-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE 2PK 25W Aurades Bulb (75340)
- ELIMINATOR LIGHTING Eliminator Lighting BUBBLESTORMLED Bubble Storm LED Effects Machine; White (BUBBLESTORMLED)
- FUSION PRODUCTS LTD. Solar Motion WDG Light (25664)
- EKENA MILLWORK Helene Ceiling Medallion, Two Piece (Fits Canopies up to 5 1/4"), 11 7/8"OD x 3 5/8"ID x 7/8"P (CM11HE2)
- AMERICAN IMAGINATIONS 35W Bulb Socket Light Bulb Warm White Glass (AI-37694)
- AMERICAN IMAGINATIONS 60W Bulb Socket Light Bulb Clear Glass (AI-37544)
- AMERICAN IMAGINATIONS 6W Bulb Socket Light Bulb Warm White Glass (AI-37419)
- AMERICAN IMAGINATIONS 175W Bulb Socket Light Bulb Clear Glass (AI-37693)
- AMERICAN IMAGINATIONS 43W Bulb Socket Light Bulb Clear Glass (AI-37494)
- ILC Replacement For LIGHT BULB LAMP, LED MR16 12V DIODEGREEN (LED MR16 12V DIODE-GREEN)
- SIGNIFY HID LED, 165 W, Mogul Screw (EX39) (165HB/LED/840/ND WB UDL BB G2 4/1)
- American Imaginations LED Light Bulbs