Shop All LED Light Bulbs
American Imaginations
5.7 in. Neutral White Round LED Recessed 9W
Mfr # AI-37030
Zoro # G910641116
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Round
- Voltage 120V
- Includes LED Flushmount
- Length 0.5 in
- Light Color Neutral White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37030
- Zoro # G910641116
- UPC # 627622370306
- Country of Origin Canada
- Category LED Light Bulbs
Dimensions
Length | 0.5 in |
Width | 5.7 in |
Details
Bulb Shape | Round |
Voltage | 120V |
Includes | LED Flushmount |
Light Color | Neutral White |
For Use With | Residential/Non-Residential |
Material | Plastic |
Weight | 0.5 lbs |
Install Type | Ceiling Mount |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x led flushmount in neutral white color. THE LED FLUSH MOUNT WITH A MOTION SENSOR OFFERS A COST-EFFECTIVE LIGHTING SOLUTION SUITABLE FOR NEW CONSTRUCTION OR REMODELING PROJECTS. ITS PARTICULARLY WELL-SUITED FOR SPACES LIKE CLOSETS, HALLWAYS, PANTRIES, AND UTILITY AREAS. WITH ITS 9W LED PROVIDING 650 LUMENS, DAMP LOCATION RATING, AND COMPATIBILITY WITH 3-INCH OR 4-INCH ROUND BOXES, THIS FIXTURE ENSURES BOTH VERSATILE ILLUMINATION AND ENERGY EFFICIENCY. This led flushmount features a round shape with a modern style. This product is made for ceiling mount installation. DIY installation instructions are included in the box. This led flushmount is made with plastic. Energy Star certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is neutral white and it comes with white hardware. 5.7-in. Width left to right. 0.98-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Qtp2x28t5unvps95sc (QTP2X28T5UNVPS95SC OSRAM SYLVANIA)
- GE LAMPS LED Bulb A15, 3 1/2 in L, 3.5 W, PK2 (LED4DFA15-W-2PK)
- ILC Replacement for Bulbrite 642021 replacement light bulb lamp (642021 BULBRITE)
- SATCO Bulb, LED, BR30, 9W, Medium, 27K, 220 Degrees, PK 6 (S11420)
- AMERICAN IMAGINATIONS 6W Bulb Socket Light Bulb Warm White Glass (AI-37419)
- AMERICAN IMAGINATIONS 35W Bulb Socket Light Bulb Warm White Glass (AI-37694)
- AMERICAN IMAGINATIONS 175W Bulb Socket Light Bulb Clear Glass (AI-37693)
- AMERICAN IMAGINATIONS 60W Bulb Socket Light Bulb Clear Glass (AI-37544)
- AMERICAN IMAGINATIONS 43W Bulb Socket Light Bulb Clear Glass (AI-37494)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 2700K Warm White Dimmable E26 Base 24-Pack (LR21430-24PK)
- LUXRITE A21 LED Light Bulbs 22W (150W Equivalent) 2550LM 5000K Bright White Dimmable E26 Base 4-Pack (LR21453-4PK)
- American Imaginations LED Light Bulbs