Shop All Bathroom Partitions & Accessories
American Imaginations
5.67" W, Bathroom Accessory
Mfr # AI-3051
Zoro # G0752415
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Width 5.67
- Height 5.12
- Depth 3.89
- Finish Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-3051
- Zoro # G0752415
- UPC # 627622030514
- Country of Origin China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 5.67 |
Height | 5.12 |
Depth | 3.89 |
Details
Item | Bathroom Accessory |
Color | Chrome |
Finish | Brass |
Material | Stainless Steel |
Weight | 5 |
Shape | Rectangle |
Style | Modern |
Installation Type | Wall Mount |
Description
It features a rectangle shape. This bathroom accessory is designed to be installed as a wall mount bathroom accessory. It is constructed with stainless steel. This bathroom accessory comes with a brass finish in Chrome color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASSCRAFT VALVE STRT 1/2""OD COMP (G2CR34X CD)
- EATON BUSSMANN Insulator, One End (2A0660)
- JONES STEPHENS 2" PlumBite Push On Coupling (C77405LF)
- ZORO SELECT Replacement Blade, For 2TKV7 (SSB200)
- AMERICAN IMAGINATIONS 23.66" W, Bathroom Accessory Set (AI-13341)
- PRIME-LINE Panel Bracket Wall Kit, For 1 in. Panels, Zinc Alloy, Chrome Plated Single Pack (656-2896)
- BRADLEY Bradley Metal Toilet Partition Bottom Hinge Kit, Zamak, Baked Enamel - HDWT-T110 (HDWT-T110)
- DELTA Towel Bar, 73824-CZ (73824-CZ)
- ASI GLOBAL PARTITIONS Zamac End Panel Bracket, For Steel Partition (40-8515030)
- PRIME-LINE Square Post Shoe, 1-1/4 in., Cast Zamak Construction, Chrome Plated Single Pack (656-9297)
- ASI GLOBAL PARTITIONS 2" x 2-5/8" End Panel Bracket, for Polymer Partition (40-8445010)
- American Imaginations Bathroom Partitions & Accessories