Shop All Toilet Paper Dispensers & Holders
American Imaginations
5.67-in. W Toilet Paper Roll Holder_AI-34598
Mfr # AI-34598
Zoro # G901974421
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Dispenser Configuration Horizontal
- Roll Capacity Single Roll
- Dispenser Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-34598
- Zoro # G901974421
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Depth | 3.74 in |
Dispenser Depth | 3.74 in |
Dispenser Height | 6.24 in |
Dispenser Width | 5.67 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Dispenser Configuration | Horizontal |
Roll Capacity | Single Roll |
Dispenser Material | Stainless Steel |
Finish | Chrome |
Dispenser Mounting | Wall |
Description
This toilet paper roll holder features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This toilet paper roll holder is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. 5.67-in. Width (left to right). 3.74-in. Depth (back to front). 6.24-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. THIS PRODUCT INCLUDE(S): 1x toilet paper roll holder in chrome color (34598).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 7 gal Rectangular Trash Can, Gray, 10 1/2 in Dia, Open Top, Thermoset Polyester (FG254300GRAY)
- MRS. MEYERS CLEAN DAY Clean Day Peony Scent Liquid Dish Soap 16 oz (70060)
- KOBLENZ Koblenz P820B The Cleaning Machine Shampooer & Polisher (P820B)
- DQB 12 in. Plastic Dust Pan Heavy Duty (72540)
- AMERICAN IMAGINATIONS 8-in. x 2.5-in. Toilet Paper Roll Holder Roller Plastic White (AI-34939)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, 2 Rolls, Plstc (58712)
- KOHLER Components Covered Tp Assembly (78384-BV)
- BOBRICK Twin Jumbo-Roll Toilet Tissue Dispenser (2892)
- KOHLER Square Toilet Tissue Holder (23292-2MB)
- BESTCARE Toilet Paper Holder, White, SS, 10-1/2" L (WH1847B)
- GROHE Essentials Toilet Paper Holder, Cover (40689001)
- American Imaginations Toilet Paper Dispensers & Holders