Shop All LED Light Bulbs
American Imaginations
5.5W Bulb Socket Light Bulb Warm White Glass
Mfr # AI-37423
Zoro # G110535673
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Round
- For Use With Residential/Non-Residential
- Voltage 120V
- Length 0.5 in
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37423
- Zoro # G110535673
- UPC # 627622374236
- Country of Origin Canada
- Category LED Light Bulbs
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Bulb Shape | Round |
For Use With | Residential/Non-Residential |
Voltage | 120V |
Material | Glass |
Includes | Light Bulb |
Light Color | Warm White |
Weight | 0.5 lbs |
Install Type | Bulb Socket |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x light bulb in warm white color. THE LED - A19 BULB OPERATES WITH A POWER CONSUMPTION OF 5.5 WATTS AT 120 VOLTS, PROVIDING THE SAME LIGHTING OUTPUT AS A 40-WATT TRADITIONAL BULB. EMITTING 450 LUMENS, THIS BULB OFFERS EFFICIENT ILLUMINATION AND IS CAPABLE OF FULL DIMMING, ALLOWING FOR ADJUSTABLE LIGHT LEVELS. IT BOASTS A RATED LIFESPAN OF 15,000 HOURS, ENSURING LONG-LASTING USE. ADDITIONALLY, IT IS DESIGNED TO WITHSTAND IMPACT AND VIBRATION. THE BULB IS ALSO ENVIRONMENTALLY CONSCIOUS, BEING MERCURY AND LEAD-FREE AS WELL AS COMPLIANT WITH ROHS REGULATIONS. MOREOVER, IT HOLDS THE ENERGY STAR APPROVAL, ATTESTING TO ITS ENERGY EFFICIENCY. This light bulb features a round shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This light bulb is made with glass. Energy Star certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is warm white and it comes with silver hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENAPE Slip-On Clip With Screws For Ceramic Accessories (6003)
- KEYSTONE 1500 Watt Metal Halide Ballast Kit, MH-1500A-P-KIT (MH-1500A-P-KIT)
- ILB GOLD Incandescent Bulb, Replacement For Donsbulbs 15S11/102 (15S11/102)
- STONCO LED Flood, Selectable, Bronze (SF100-SCT-T-G2-10-PCB-BZ)
- AMERICAN IMAGINATIONS 60W Bulb Socket Light Bulb Clear Glass (AI-37544)
- AMERICAN IMAGINATIONS 6W Bulb Socket Light Bulb Warm White Glass (AI-37419)
- AMERICAN IMAGINATIONS 35W Bulb Socket Light Bulb Warm White Glass (AI-37694)
- AMERICAN IMAGINATIONS 175W Bulb Socket Light Bulb Clear Glass (AI-37693)
- AMERICAN IMAGINATIONS 43W Bulb Socket Light Bulb Clear Glass (AI-37494)
- ILC Replacement for Bulbrite 770404 replacement light bulb lamp (770404 BULBRITE)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 120W 55K E39 120-277V (CL-120W8-55K-E39)
- American Imaginations LED Light Bulbs