Shop All Single Straight Blade Receptacles
American Imaginations
5.5 in. x 5.5 in. Electrical Dryer Receptacle in White
Mfr # AI-35019
Zoro # G404844245
product price: $63.49
/ea
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2
- Color White
- Special Features THIS PRODUCT INCLUDE(S): 1x electrical dryer receptacle in white color (35019). DRYER RECEPTACLE. METAL BACK PLATE. FOR USE WITH COPPER WIRE. 30 AMP RATING. This electrical dryer receptacle belongs to the dryer series. This electrical dryer receptacle features a square shape with a traditional style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical dryer receptacle is made with aluminum. The primary color of this product is white and it comes with white hardware. 5.5-in. Width (left to right). 5.5-in. Depth (back to front). 2-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
- Material Aluminum
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35019
- Zoro # G404844245
- UPC # 627622350193
- Country of Origin Canada
- Category Single Straight Blade Receptacles
Dimensions
Height | 2 |
Width | 5.5 |
Details
Color | White |
Special Features | THIS PRODUCT INCLUDE(S): 1x electrical dryer receptacle in white color (35019). DRYER RECEPTACLE. METAL BACK PLATE. FOR USE WITH COPPER WIRE. 30 AMP RATING. This electrical dryer receptacle belongs to the dryer series. This electrical dryer receptacle features a square shape with a traditional style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical dryer receptacle is made with aluminum. The primary color of this product is white and it comes with white hardware. 5.5-in. Width (left to right). 5.5-in. Depth (back to front). 2-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Material | Aluminum |
Finish | White |
Mounting Type | Wall Mount |
Weight | 0.37 |
Description
THIS PRODUCT INCLUDE(S): 1x electrical dryer receptacle in white color (35019). DRYER RECEPTACLE. METAL BACK PLATE. FOR USE WITH COPPER WIRE. 30 AMP RATING. This electrical dryer receptacle belongs to the dryer series. This electrical dryer receptacle features a square shape with a traditional style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical dryer receptacle is made with aluminum. The primary color of this product is white and it comes with white hardware. 5.5-in. Width (left to right). 5.5-in. Depth (back to front). 2-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL UR2 Red Idc 3Wr Bt Splc 100/PK, PK100 (86-930)
- SIEMENS Circuit Breaker, 25A, 2 Pole, 120/240V AC (Q225)
- MERSEN Semiconductor Fuse, A70Q Series, Fast-Acting, 80A, 700V AC, Non-Indicating (A70Q80-4)
- BELL OUTDOOR Weatherproof Decorator Switch Cover, 1-Gang, 1 Gang, Decorator Switch (5122-0)
- HUBBELL Receptacle, 50 A Amps, 125/250V AC, Flush Mount, Single Outlet, 10-50R, Black (HBL7962)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Quad Outlet, 5-15R, Ivory (1254HSIA)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Blue (IG5262SA)
- EATON WIRING DEVICES Receptacle Sngl 50A 250V Blk (1254-BOX)
- HUBBELL Flanged Inlet, 20 A Amps, 125V AC, Panel Mount, Inlet Outlet, 5-20P, White (HBL5378C)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-20R, Blue (HBL420S)
- ZORO SELECT Flanged Receptacle, 15 A Amps, 125V AC, Panel Mount, Single Outlet, 5-20R, White (5279)
- American Imaginations Straight Blade Devices