Shop All Paper Towel Dispensers
American Imaginations
5.5-in. W Towel Paper Holder_
Mfr # AI-36110
Zoro # G309544660
product price: $572.99
/ea
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Material Stainless Steel-Marble
- Color Brushed Brass
- For Use With Residential/Non-Residential
- Container Shape Round
- Width 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36110
- Zoro # G309544660
- UPC # 627622361106
- Country of Origin China
- Category Paper Towel Dispensers
Dimensions
Width | 5.5 |
Length | 1.1 |
Depth | 1.1 |
Details
Item | Towel Paper Holder |
Dispenser Material | Stainless Steel-Marble |
Color | Brushed Brass |
For Use With | Residential/Non-Residential |
Container Shape | Round |
Type | Standard |
Finish | Brushed Brass |
Description
THIS PRODUCT INCLUDES: 1x towel paper holder in brushed brass color. STURDY COMPACT WITH A COMPACT BASE OF 5.5 INCHES 14 CM IN DIAMETER, THE GOLD PAPER TOWEL HOLDER WONT TAKE UP UNNECESSARY SPACE OF YOUR COUNTERTOP, IDEAL FOR SMALL KITCHENS. THE HEAVY-DUTY NATURAL MARBLE BASE KEEPS THE PAPER HOLDER STABLE WITHOUT TIPPING OVER. THE MAX. ROLL LENGTH IS 12.3 INCHES 31.2CM. SUITABLE FOR REGULAR 1X, BIG 1.33X, SINGLE PLUS 1.5X, SUPER 1.83X, DOUBLE 2X, DOUBLE 2.5X, MEGA ROLL PLUS, ETC.RUST-PROOF DURABLE KES COUNTERTOP PAPER TOWEL HOLDER IS CONSTRUCTED OF SUS304 PREMIUM GRADE STAINLESS STEEL WITH A MARBLE BASE, PROTECTING AGAINST CORROSION RUST, EASY TO CLEAN AND REQUIRING TRIVIAL MAINTENANCE. SCREWS ARE ALSO MADE FROM STAINLESS STEEL. NOTE SCREW AND WASHER ARE PRE-INSTALLED.UNIQUE DURABLE MARBLE BASE THE BASE IS MADE OF NATURAL MARBLE FEATURING A WIDE VARIETY OF COLORS AND PATTERNS THE UNIQUE FEATURE OF EACH MARBLE BASE GIVES IT A BEAUTIFUL ORGANIC STYLE AND APPEALING TASTE.ANTI-SLIPPING THERE ARE FOUR CIRCULAR PADDINGS ANTI-SLIP PADDINGS AND YOU CAN STICK THEM ON THE MARBLE BASE TO PREVENT THE PAPER TOWEL HOLDER STAND FROM MOVING OUT OF PLACE. MOREOVER, THE PADDED BOTTOM CAN KEEP YOUR TABLE FREE FROM SCRATCHES.THOUGHTFUL DESIGN EASY ASSEMBLY THE LARGE END CAP OF THIS MARBLE PAPER TOWEL HOLDER PREVENTS THE ROLL FROM JUMPING OUT WHEN TEARING IT. THE LONG ROD WITH END CAP DESIGN ANTI-SLIP HELPS YOU TO MOVE IT ANYWHERE YOU WANT IN THE KITCHEN EASILY. EASY TO ASSEMBLE YOU CAN FINISH ASSEMBLING IT WITHIN 2 MINUTES, JUST CONNECT THE ROD TO THE MARBLE BASE WITH A SCREW. This towel paper holder features a round shape with a modern style. This product is made for floor mount installation. DIY installation instructions are included in the box. This towel paper holder is made with stainless steel-marble. The primary color of this product is brushed brass and it comes with brushed brass hardware. 5.5-in. Width left to right. 1.1-in. Depth back to front. 13-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG D Automatic Air Freshener Refills, Fresh Linen 7 oz. Can, 12PK (472GG)
- TORK Tork Odor Resistant Foodservice Cleaning Cloth White Self Dispensing, 1 x 50 Cloths, 192194 (192194)
- ODOBAN RTU Odor Eliminator and Disinfectant, Lavender, 32 oz Spray, PK12 (CCC 910162-QC12)
- BEARPAW Hand Cleaner 18 Oz. Case Of 6 (BP632)
- BOBRICK 6 Volt AC External Adapter (B3974-57)
- MORCON TISSUE Morsoft Plastic Small Core Tissue Dispenser, 5.62 x 11.4 x 21.2, Black (VT1004)
- SOFIDEL Sofidel 410078 8.25 in. x 660 ft. 660 Sheet CTR-Pull Towel 2-Ply; White - Case of 6 (410078)
- BOBRICK Bobrick ClassicSeries Vertical Folded Paper Towel Dispenser WKnob Latch, Stainless (B2620)
- KIMBERLY-CLARK PROFESSIONAL ICON Automatic Roll Towel Recessed Dispenser Housing, without Trim Panel, Stainless Steel (53706)
- KIMBERLY-CLARK PROFESSIONAL Scottfold™ Folded Towel Dispenser (09215), Black, 10.75" x 9.0" x 4.75" (Qty 1) (09215)
- SIMPLEHUMAN Simplehuman® Quick Load Paper Towel Roll Holder, Stainless Steel (KT1024)
- American Imaginations Paper Towel Dispensers