Shop All Cabinet Handles & Pulls
American Imaginations
5.5-in. W Cabinet Handle_
Mfr # AI-36340
Zoro # G109544648
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Color Brushed Nickel
- Material Stainless Steel
- Length 0.5
- Width 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36340
- Zoro # G109544648
- UPC # 627622363407
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 0.5 |
Width | 5.5 |
Details
Finish | Brushed Nickel |
Color | Brushed Nickel |
Material | Stainless Steel |
Item | Cabinet Handle |
Description
THIS PRODUCT INCLUDES: 1x cabinet handle in brushed nickel color. THE SIZE OF THESE CABINET PULLS INCLUDES A HOLE CENTER MEASUREMENT OF 128MM 5, A TOTAL LENGTH OF 140MM 5-12, A WIDTH OF 12MM 12, AND A PROJECTION OF 35MM 1-25. THEIR MODERN DESIGN FEATURES SQUARE PULLS, PROVIDING A SLEEK AND CONTEMPORARY LOOK THAT COMPLEMENTS STAINLESS APPLIANCES AND FIXTURES. INSTALLATION IS MADE EASY WITH TWO TYPES OF SCREWS INCLUDED 25MM AND 45MM IN LENGTH. ADDITIONALLY, EACH DRAWER PULL IS INDIVIDUALLY WRAPPED AND BAGGED, ENSURING THE PROTECTION OF THE BEAUTIFUL NICKEL FINISH DURING TRANSPORTATION AND HANDLING. This cabinet handle features a rectangle shape with a modern style. This product is made for cabinet installation. DIY installation instructions are included in the box. This cabinet handle is made with stainless steel. The primary color of this product is brushed nickel and it comes with brushed nickel hardware. 5.5-in. Width left to right. 0.5-in. Depth back to front. 1.25-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 12 5/8-inch (320 mm) Center to Center Champagne Bronze Contemporary Cabinet Pull (BP7350320CHBRZ)
- NEXTLOCK BY DIGILOCK NextLock 5G User Key (KEY-NL-USR-00-01)
- EMTEK Flat Black Passage 5110ROUUS19 (5110ROUUS19)
- FASADE Inside Corner Trim Crosshatch Silve, PK5 (14621)
- AMERICAN IMAGINATIONS 5.04-in. W Cabinet Handle_ (AI-36406)
- AMERICAN IMAGINATIONS 5.2-in. W Cabinet Handle_ (AI-36478)
- AMERICAN IMAGINATIONS 5.4-in. W Cabinet Handle_ (AI-36498)
- AMERICAN IMAGINATIONS 4.2-in. W Cabinet Handle_ (AI-36444)
- AMERICAN IMAGINATIONS 11.08-in. W Cabinet Handle_ (AI-36366)
- AMERICAN IMAGINATIONS 3.4-in. W Cabinet Handle_ (AI-36442)
- CROWN 6" Manhattan Cabinet Pull with 5" Center to Center Oil Matte Black Finish (CHP92927BK)
- American Imaginations Cabinet Handles & Pulls