Shop All Cabinet Handles & Pulls
American Imaginations
5.4-in. W Cabinet Handle_
Mfr # AI-36498
Zoro # G509544835
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed
- Color Brushed Nickel
- Material Stainless Steel
- Length 0.5
- Width 5.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36498
- Zoro # G509544835
- UPC # 627622364985
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 0.5 |
Width | 5.4 |
Details
Finish | Brushed |
Color | Brushed Nickel |
Material | Stainless Steel |
Item | Cabinet Handle |
Description
THIS PRODUCT INCLUDES: 1x cabinet handle in brushed nickel color. THE MATERIAL USED FOR THIS ITEM IS STAINLESS STEEL, ALTHOUGH IT IS NOT SOLID. IT HAS A PROJECTION OF 1-25 INCHES AND AN OVERALL LENGTH OF 138MM 5-25 INCHES, WITH A WIDTH OF 20MM 0.8 INCHES AND A HOLE-TO-HOLE DISTANCE OF 128MM 5 INCHES. THIS VERSATILE HANDLE IS SUITABLE FOR VARIOUS APPLICATIONS, INCLUDING CABINETS, DRAWERS, CHESTS, CUPBOARDS, KITCHEN, AND HOME DOORS. IT COMES WITH THE NECESSARY MOUNTING SCREWS, WITH A LENGTH OF 25MM, INCLUDED IN THE PACKAGE. This cabinet handle features a rectangle shape with a modern style. This product is made for cabinet installation. DIY installation instructions are included in the box. This cabinet handle is made with stainless steel. The primary color of this product is brushed nickel and it comes with brushed nickel hardware. 5.4-in. Width left to right. 0.5-in. Depth back to front. 1.2-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU AMERICA Richelieu America 235918 0.81 in. TG Furn Cups - Pack of 4 (235918)
- STRYBUC Patio Door Handle (13-105W)
- ZORO SELECT Auxiliary Lock, Night Latch, Plastic (16-108H)
- ZORO SELECT Flange Gasket, Full Face, 12" Pipe (BULK-FG-120)
- AMERICAN IMAGINATIONS 8-in. W Cabinet Handle_ (AI-36364)
- AMERICAN IMAGINATIONS 10-in. W Cabinet Handle_ (AI-36359)
- AMERICAN IMAGINATIONS 11.08-in. W Cabinet Handle_ (AI-36366)
- AMERICAN IMAGINATIONS 4.06-in. W Cabinet Handle_ (AI-36399)
- AMERICAN IMAGINATIONS 4.2-in. W Cabinet Handle_ (AI-36444)
- AMERICAN IMAGINATIONS 3.4-in. W Cabinet Handle_ (AI-36403)
- MONROE PMP Pull Handle, Aluminum, 6 In. H, Matte, Threaded Holes (PH-0172)
- American Imaginations Cabinet Handles & Pulls