Shop All Water Heater Parts
American Imaginations
54 in. Unique White Water Heater Drain Tube in Plastic
Mfr # AI-38844
Zoro # G610504247
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With Residential/Non-Residential
- Includes Water Heater Drain Tube
- Width (In.) 0.5 in
- Overall Length 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38844
- Zoro # G610504247
- UPC # 627622388448
- Country of Origin Canada
- Category Water Heater Parts
Dimensions
Width (In.) | 0.5 in |
Overall Length | 54 in |
Details
Material | Plastic |
For Use With | Residential/Non-Residential |
Includes | Water Heater Drain Tube |
Specific Pipe Fitting Shape | Unique |
Color | White |
Description
THIS PRODUCT INCLUDES: 1x water heater drain tube in white color. THE 54-INCH WATER HEATER DRAIN TUBE IS DESIGNED SPECIFICALLY FOR 60-GALLON WATER HEATERS. IT SERVES AS A CRUCIAL COMPONENT FOR SAFELY DRAINING EXCESS WATER FROM THE TANK. THIS LENGTH ENSURES THAT YOU CAN EFFICIENTLY DIRECT WATER AWAY FROM THE UNIT DURING MAINTENANCE OR IN CASE OF EMERGENCY. PROPER INSTALLATION OF THE DRAIN TUBE IS ESSENTIAL TO PREVENT WATER DAMAGE AND MAINTAIN THE HEATERS FUNCTIONALITY. ALWAYS FOLLOW MANUFACTURER GUIDELINES WHEN WORKING WITH WATER HEATER COMPONENTS. This water heater drain tube features a unique shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This water heater drain tube is made with plastic. The primary color of this product is white and it comes with white hardware. 54-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CULLIGAN HD Filter Cartridge (RFC-BBS-A)
- DIXON Single Ear Pinch-On Clamp, 5/8 in Nominal, 0.543 Closed dia x 0.618 Open dia x 0.03 in Thick, 304 SS (157R)
- CHICAGO FAUCET Electronic Faucet, Power Generator (242.749.AB.1)
- KOHLER Coralais Shower Valve Trim W/ Lever Handle & 1.75 GPM Showerhead (TS15611-4G-CP)
- AMERICAN IMAGINATIONS 42 in. Unique White Water Heater Drain Tube in Plastic (AI-38843)
- RHEEM Anode, .900 X 50.375 R-Tech (AP11526BD)
- SHARKBITE Water Heater Fitting Kit, 1/2 In x 3/4 In (22604LF)
- BELL & GOSSETT Tank14 Gal Expansion Tank Hft-90 (1BN329)
- THRIFCO PLUMBING 1/4 Inch Compression Mini Rester Residential Water Hammer Arrester (5436273)
- EZ-FLO EASTMAN WTR HTR PAN PLST 20"" (60076)
- RELIANCE WATER HEATERS VALV TEMP&PRESS 2""SHANK (100108456)
- American Imaginations Water Heater Parts