Shop All Tub Spouts
American Imaginations
5.38-in. x 2.75-in. Tub Spout Without Diverter In Chrome
Mfr # AI-34980
Zoro # G804844807
product price: $49.79
/ea
Sold in multiples of 10 for $497.90
$497.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Spout Reach 5.25
- Finish Brass
- Standards CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-34980
- Zoro # G804844807
- UPC # 627622349807
- Country of Origin Canada
- Category Tub Spouts
Details
Material | Brass |
Spout Reach | 5.25 |
Finish | Brass |
Standards | CSA |
Description
THIS PRODUCT INCLUDE(S): 1x tub spout in chrome color (34980). WALTEC STYLE TUB SPOUT. CHROME PLATED BRASS. 0.5 FINE THREAD AT NOSE. CSA. This tub spout features a unique shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This tub spout is made with brass. CSA certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is chrome and it comes with chrome hardware. 5.38-in. Width (left to right). 2.75-in. Depth (back to front). 8.38-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRREDGE 1-1/2" W, Mirror Mirror Installation Kit (24400)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 in x 1 1/2 in Pipe Size (838-251)
- ZORO SELECT 90 Street Elbow, Aluminum, 1/4", Class 150 (ZUSA-PF-9487)
- HAPCO-ELMAR EC106BLK-Certified Green Eco Contour Boutique Tissue Box, Black, PK 12 (EC106BLK)
- KISSLER Tub Spout, Chrome (82-0020)
- GENTA Tub and Shower Trim Kit, Metal, Plastic (T2473NH)
- KOHLER Dtv Mode Wall-Mount Bath Filler Digital Interface (29200-CP)
- DANCO Delta Trim Kit (9D00011084)
- CHATHAM BRASS 3/4in. Boxed Diverter Spout, Diverter Spout Brass 3/4in. Boxed (25734 Bxd)
- PROSOURCE Bathtub Spout Chrome (24500)
- KOHLER Artifacts Wall-Mount Bath Spout With Turned Design (72792-2BZ)
- American Imaginations Tub Spouts