Shop All Tub Spouts
American Imaginations
5.38-in. x 2.75-in. Tub Spout Without Diverter In Chrome
Mfr # AI-34979
Zoro # G304844864
product price: $49.89
/ea
Sold in multiples of 10 for $498.90
$498.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Spout Reach 5.25
- Finish Brass
- Standards CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-34979
- Zoro # G304844864
- UPC # 627622349791
- Country of Origin Canada
- Category Tub Spouts
Details
Material | Brass |
Spout Reach | 5.25 |
Finish | Brass |
Standards | CSA |
Description
THIS PRODUCT INCLUDE(S): 1x tub spout in chrome color (34979). SLIP ON TUB SPOUT. CHROME PLATED BRASS. 0.5 INCH COPPER-0.625 OD. CSA. O-RING SEAL AT REAR. This tub spout features a unique shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This tub spout is made with brass. CSA certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is chrome and it comes with chrome hardware. 5.38-in. Width (left to right). 2.75-in. Depth (back to front). 8.33-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/4" Socket x 1/4" Compression (ZUSA-TF-QD-A-13)
- WINGITS 48" L, Contemporary, Stainless Steel, Grab Bar, Satin (WGB5MESN48)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/2" x 1/2" Pipe Size, Spigot x Socket (9837-209)
- DANCO Crumb Cup No/Post 1-1/2In Chrm (89049)
- DELTA Tub Spout, Pull-Up Diverter (RP77091SS)
- NEWPORT BRASS Tub Spout, Polished Chrome, Wall (3-383/26)
- DELTA Tub Spout, Non-Diverter (RP62149OB)
- MOEN Cia Diverting Tub Spout BG (3346BG)
- MOEN 10 Genta Tub Filler Spout Bn (TF3901BN)
- PULSE SHOWERSPAS Silver Glass Shower Panel-Kihei Ii Showerspa (1013-GL)
- PIONEER FAUCETS Tub Spout Escutcheon, Polished Chrome (X-4400002)
- American Imaginations Tub Spouts