Shop All Tub Spouts
American Imaginations
5.31 in. Spout Chrome Tub Spout in Stainless Steel
Mfr # AI-37803
Zoro # G310505674
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Polished
- For Use With Residential/Non-Residential
- Includes Tub Spout
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37803
- Zoro # G310505674
- UPC # 627622378036
- Country of Origin Canada
- Category Tub Spouts
Details
Material | Stainless Steel |
Finish | Polished |
For Use With | Residential/Non-Residential |
Includes | Tub Spout |
Description
THIS PRODUCT INCLUDES: 1x tub spout in chrome color. 1. THE BACK DIVERTER TUB SPOUT IS A PLUMBING FIXTURE USED FOR REDIRECTING WATER FLOW IN A BATHTUB.2. THIS SPOUT IS DESIGNED TO ALLOW USERS TO SWITCH BETWEEN FILLING THE TUB AND USING A SHOWERHEAD.3. IT IS TYPICALLY INSTALLED ON THE WALL OF THE BATHTUB AND PROVIDES A CONVENIENT WAY TO CONTROL WATER FLOW DURING BATHING. WITH 0.5 X 0.75 INCHES FIP ADAPTER This tub spout features a spout shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This tub spout is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. 5.31-in. Width left to right. 3.5-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H202)
- ASCO Rebuild Kit, for 3UK34, 2HTT2, 2HTR6, 1WG91 (C131205)
- B & K Dual Aerator 1.5Gpm Orb (9D00010479)
- ZORO SELECT 4" MNPT x 8" TBE PVC Pipe Nipple Sch 80 (861-427)
- KISSLER Die Cast Steel Diverter Tub Spout (82-0015)
- KISSLER Diverter Tub Spout, Chrome (82-0021)
- DELTA Tub Spout, Pull-Up Diverter (RP72565RB)
- SHOWERSCAPE 6" Universal, Tub Spout W/ Diverter, Brushed Nickel (K1275A8)
- KINGSTON BRASS Heritage, Tub Spout, Oil Rubbed Bronze (K1887A5)
- KOHLER Devonshire 4-7/16" Diverter Bath Spout With Slip-Fit Connection (389-S-2BZ)
- KOHLER Composed Spout, Wall (73120-SN)
- American Imaginations Tub Spouts