Shop All Wall Switches
American Imaginations
5.25 in. x 7.25 in. Electrical Switch in White 15 AMP
Mfr # AI-35007
Zoro # G204844018
Sold in multiples of 10 for $489.90
$489.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Height 3.88
- Voltage 120-240V
- Features THIS PRODUCT INCLUDE(S): 1x electrical switch in white color (35007). CO OR ALR WHITE SINGLE POLE SWITCH. SIDE OR BACK WIRING. FOR USE WITH COPPER AND ALUMINUM WIRE. CULUS LISTED. 15 AMP RATING. This electrical switch features a rectangle shape with a traditional style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch is made with aluminum. CULUS certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is white and it comes with white hardware. 5.25-in. Width (left to right). 7.25-in. Depth (back to front). 3.88-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
- Width 5.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-35007
- Zoro # G204844018
- UPC # 627622350070
- Country of Origin Canada
- Category Wall Switches
Dimensions
Height | 3.88 |
Width | 5.25 |
Overall Height - Relay | 3.88 |
Length | 7.25 |
Details
Color | White |
Voltage | 120-240V |
Features | THIS PRODUCT INCLUDE(S): 1x electrical switch in white color (35007). CO OR ALR WHITE SINGLE POLE SWITCH. SIDE OR BACK WIRING. FOR USE WITH COPPER AND ALUMINUM WIRE. CULUS LISTED. 15 AMP RATING. This electrical switch features a rectangle shape with a traditional style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch is made with aluminum. CULUS certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is white and it comes with white hardware. 5.25-in. Width (left to right). 7.25-in. Depth (back to front). 3.88-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Installation Type | Wall Mount |
Standards | CULUS |
Description
THIS PRODUCT INCLUDE(S): 1x electrical switch in white color (35007). CO OR ALR WHITE SINGLE POLE SWITCH. SIDE OR BACK WIRING. FOR USE WITH COPPER AND ALUMINUM WIRE. CULUS LISTED. 15 AMP RATING. This electrical switch features a rectangle shape with a traditional style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch is made with aluminum. CULUS certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is white and it comes with white hardware. 5.25-in. Width (left to right). 7.25-in. Depth (back to front). 3.88-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACT Standard Cable Tie, L 14", 50 Lbs, Black (14-50-UV-100)
- MERSEN Pwr Dist Block, 310A, 1P, 6P Secondary, 600V (MPDB67661)
- RACO Conduit Outlet Body, LB Style, 2" Hub Sz (LB200)
- FUNCTIONAL DEVICES-RIB Control Transformer, 175 VA, 60 °C, 24V AC, 120V AC (TR175VA003)
- AMERICAN IMAGINATIONS 5.25 in. x 7.25 in. Electrical Switch in White 15 Amp (AI-35003)
- AMERICAN IMAGINATIONS 5.25 in. x 7.25 in. Electrical Switch in White 15 AMP (AI-35001)
- HUBBELL Illuminated Wall Switch, 3-Way, 20A, Ivory (HBL1223IL)
- HUBBELL Wall Switch, 20A, Gray, 1 HP, 1-Pole Switch (CSB120GY)
- EATON WIRING DEVICES Switch Duplex 1P Ltalm (05224-2TS)
- ZORO SELECT Wall Switch, Brown, 20A, 1-Pole Switch (CSB120B)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Brn, Rockr (DS120)
- American Imaginations Wall Switches