Shop All Wall Switches
American Imaginations
5.25 in. x 7.25 in. Electrical Switch in White 15 AMP
Mfr # AI-35001
Zoro # G804844128
Sold in multiples of 10 for $318.90
$318.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Standards CULUS
- Width 5.25
- Overall Height - Relay 3.88
- Height 3.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-35001
- Zoro # G804844128
- UPC # 627622350018
- Country of Origin Canada
- Category Wall Switches
Dimensions
Width | 5.25 |
Overall Height - Relay | 3.88 |
Height | 3.88 |
Length | 7.25 |
Details
Color | White |
Standards | CULUS |
Installation Type | Wall Mount |
Features | THIS PRODUCT INCLUDE(S): 1x electrical switch in white color (35001). WHITE SINGLE POLE SWITCH. SIDE OR BACK WIRING. FOR USE WITH COPPER WIRE. CULUS LISTED. 15 AMP RATING. This electrical switch features a rectangle shape with a traditional style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch is made with aluminum. CULUS certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is white and it comes with white hardware. 5.25-in. Width (left to right). 7.25-in. Depth (back to front). 3.88-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Voltage | 120-240V |
Description
THIS PRODUCT INCLUDE(S): 1x electrical switch in white color (35001). WHITE SINGLE POLE SWITCH. SIDE OR BACK WIRING. FOR USE WITH COPPER WIRE. CULUS LISTED. 15 AMP RATING. This electrical switch features a rectangle shape with a traditional style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch is made with aluminum. CULUS certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is white and it comes with white hardware. 5.25-in. Width (left to right). 7.25-in. Depth (back to front). 3.88-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (4FRE5)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 1 Gang, Die-Cast (14251-5X)
- MONOPRICE Plug, Mod, RJ12, 6P6C, Round, Solid, PK50 (7271)
- SCHNEIDER ELECTRIC Relay 600V 10Amp Tesys + Options (CAD50F7)
- AMERICAN IMAGINATIONS 5.25 in. x 7.25 in. Electrical Switch in White 15 Amp (AI-35003)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Rockr (5621-2W)
- HUBBELL Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Toggl (HBL1223I)
- ZORO SELECT Wall Switch, 15A, Ivory, Toggle, 120/277VAC (CSB115BI)
- ZORO SELECT Wall Switch, Brown, 20A, 1 to 2 HP (4921)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 20A 120/277V AC, Back and SideWired, Black (CSB120BK)
- LEVITON Switch Sp 15A Ivory (05226-0IS)
- American Imaginations Lighting Controls