Shop All Wall Switches
American Imaginations
5.25 in. x 7.25 in. Electrical Switch in Ivory
Mfr # AI-35006
Zoro # G804844043
product price: $51.35
/ea
Sold in multiples of 10 for $513.50
$513.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Length 7.25
- Width 5.25
- Height 3.88
- Voltage 120-240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35006
- Zoro # G804844043
- UPC # 627622350063
- Country of Origin Canada
- Category Wall Switches
Dimensions
Length | 7.25 |
Width | 5.25 |
Height | 3.88 |
Overall Height - Relay | 3.88 |
Details
Color | Ivory |
Voltage | 120-240V |
Installation Type | Wall Mount |
Features | THIS PRODUCT INCLUDE(S): 1x electrical switch in ivory color (35006). CO OR ALR IVORY THREE WAY SWITCH. SIDE OR BACK WIRING. FOR USE WITH COPPER AND ALUMINUM WIRE. CULUS LISTED. This electrical switch features a rectangle shape with a traditional style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch is made with aluminum. CULUS certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is ivory and it comes with ivory hardware. 5.25-in. Width (left to right). 7.25-in. Depth (back to front). 3.88-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Standards | CULUS |
Description
THIS PRODUCT INCLUDE(S): 1x electrical switch in ivory color (35006). CO OR ALR IVORY THREE WAY SWITCH. SIDE OR BACK WIRING. FOR USE WITH COPPER AND ALUMINUM WIRE. CULUS LISTED. This electrical switch features a rectangle shape with a traditional style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch is made with aluminum. CULUS certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is ivory and it comes with ivory hardware. 5.25-in. Width (left to right). 7.25-in. Depth (back to front). 3.88-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Set Screw Male Cnnctr, 3/4in, 1-23/32inL (S20700MCSS)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V DC, 6 Pins, 2 Poles (92S7D22D-24D)
- EATON Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (E50AT3)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB5AH063)
- AMERICAN IMAGINATIONS 5.25 in. x 7.25 in. Electrical Switch in White 15 Amp (AI-35003)
- AMERICAN IMAGINATIONS 5.25 in. x 7.25 in. Electrical Switch in White 15 AMP (AI-35001)
- AMERICAN IMAGINATIONS 1.688 in. x 4.188 in. Electrical Switch in White 15 AMP (AI-35008)
- AMERICAN IMAGINATIONS 5.25 in. x 7.25 in. Electrical Switch in White 15 AMP (AI-35007)
- LEVITON Switch Qt Grnd 3W Wht (C22-01453-02W)
- LEVITON Replcmnt Rotary Knob Wht (C28-26115-00W)
- HUBBELL Wall Swtch, 2-Pole, 120/277V, 20A, Red, Toggl (HBL1222R)
- American Imaginations Lighting Controls