Shop All Wall Switches
American Imaginations
5.25 in. x 7.25 in. Electrical Switch in Ivory 15 AMP
Mfr # AI-35000
Zoro # G304844185
product price: $35.99
/ea
Sold in multiples of 10 for $359.90
$359.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Installation Type Wall Mount
- Length 7.25
- Features THIS PRODUCT INCLUDE(S): 1x electrical switch in ivory color (35000). IVORY SINGLE POLE SWITCH. SIDE OR BACK WIRING. FOR USE WITH COPPER WIRE. CULUS LISTED. 15 AMP RATING. This electrical switch features a rectangle shape with a traditional style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch is made with aluminum. CULUS certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is ivory and it comes with ivory hardware. 5.25-in. Width (left to right). 7.25-in. Depth (back to front). 3.88-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
- Overall Height - Relay 3.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35000
- Zoro # G304844185
- UPC # 627622350001
- Country of Origin Canada
- Category Wall Switches
Dimensions
Length | 7.25 |
Overall Height - Relay | 3.88 |
Width | 5.25 |
Height | 3.88 |
Details
Color | Ivory |
Installation Type | Wall Mount |
Features | THIS PRODUCT INCLUDE(S): 1x electrical switch in ivory color (35000). IVORY SINGLE POLE SWITCH. SIDE OR BACK WIRING. FOR USE WITH COPPER WIRE. CULUS LISTED. 15 AMP RATING. This electrical switch features a rectangle shape with a traditional style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch is made with aluminum. CULUS certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is ivory and it comes with ivory hardware. 5.25-in. Width (left to right). 7.25-in. Depth (back to front). 3.88-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Standards | CULUS |
Voltage | 120-240V |
Description
THIS PRODUCT INCLUDE(S): 1x electrical switch in ivory color (35000). IVORY SINGLE POLE SWITCH. SIDE OR BACK WIRING. FOR USE WITH COPPER WIRE. CULUS LISTED. 15 AMP RATING. This electrical switch features a rectangle shape with a traditional style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch is made with aluminum. CULUS certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is ivory and it comes with ivory hardware. 5.25-in. Width (left to right). 7.25-in. Depth (back to front). 3.88-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEQUEL WIRE & CABLE 18 AWG, UL 1007 Lead Wire, 16 Strand, 105C, 300V, Tinned copper, PVC, Red, Sold by the FT (F180411202)
- PANDUIT Tub Ring Term, N-Ins, 6 Awg, 3/8 Stud, PK200 (S6-38R-T)
- NVENT HOFFMAN Hinge-Cover with 3-Point Latch or Quick-Release Latches, Type 4X, 36.2 (A36H3020GQRLP)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 80A, 700V AC, Non-Indicating (A70QS80-4)
- AMERICAN IMAGINATIONS 1.688 in. x 4.188 in. Electrical Switch in White 15 AMP (AI-35008)
- AMERICAN IMAGINATIONS 5.25 in. x 7.25 in. Electrical Switch in White 15 Amp (AI-35003)
- AMERICAN IMAGINATIONS 5.25 in. x 7.25 in. Electrical Switch in White 15 AMP (AI-35001)
- AMERICAN IMAGINATIONS 5.25 in. x 7.25 in. Electrical Switch in White 15 AMP (AI-35007)
- LEGRAND Wall Switch, 3-Way Switch Type, 20A (PS20AC3W)
- SPECIALTY LIGHTING Specialty Lighting Sl7000.0570 Harness With Off - On Push Switch (SL7000.0570)
- HUBBELL Wall Switch, 15A, Wht, 1/2 HP, 1-Pole Switch (CSB115W)
- American Imaginations Lighting Controls