Shop All Keyless Entry Door Handles
American Imaginations
5.2-in. W Door Lock_
Mfr # AI-36387
Zoro # G209579120
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Standard
- Finish Oil Rubbed
- Case Material Stainless Steel
- Latch Length 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36387
- Zoro # G209579120
- UPC # 627622363872
- Country of Origin China
- Category Keyless Entry Door Handles
Dimensions
Latch Length | 2.5 |
Details
Item | Door Lock |
Handle Type | Standard |
Finish | Oil Rubbed |
Case Material | Stainless Steel |
Description
THIS PRODUCT INCLUDES: 1x door lock in oil rubbed bronze color. THESE PASSAGE DOOR LEVERS ARE CONSTRUCTED WITH HIGH-QUALITY ZINC ALLOY MATERIAL AND FEATURE AN ELEGANT OIL RUBBED BRONZE FINISH. THEY ARE DESIGNED WITHOUT KEYS FOR NON-LOCKING FUNCTIONALITY.THE LEVERS ARE SPECIFICALLY INTENDED FOR USE ON INTERIOR DOORS THAT DO NOT REQUIRE LOCKING, SUCH AS HALLWAY OR CLOSET DOORS, AS WELL AS PASSAGE DOORS.WITH AN ADJUSTABLE LATCH OF EITHER 2-38 OR 2-34 60MM OR 70MM, THESE LEVERS CAN FIT ALL STANDARD DOORS WITH THICKNESSES RANGING FROM 1-38 TO 1-34 35MM-45MM. THE LATCH PLATE HAS A SQUARE SHAPE AND CANNOT BE REMOVED.THESE LEVERS CONFORM TO THE ANSI GRADE 3 SECURITY STANDARD, ENSURING THEIR HIGH QUALITY IN TERMS OF STRENGTH, SECURITY, AND DURABILITY.THE DIMENSIONS OF THE LEVERS INCLUDE A LEVER LENGTH OF 4.7 120MM AND A ROSETTE DIAMETER OF 2.56 65MM. ITS IMPORTANT TO NOTE THAT THE SQUARE PLATE OF THE LATCH IS NON-REMOVABLE. This door lock features a curved shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with stainless steel. The primary color of this product is oil rubbed bronze and it comes with oil rubbed bronze hardware. 5.2-in. Width left to right. 2.5-in. Depth back to front. 0.03-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.A.S. HARDWARE Thermalume Roller for Sliding Glass Doors (DR112SP)
- CODEL DOORS 34" x 80" x 1-3/8" Primed Hardboard Hollow Core Flush 4-9/16" RH Prehung Door with Black Hinges (2168FHCPHBRH1D4916)
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 16 VAC Voltage, Aluminum (7140-440-628-00)
- PEMKO Privacy Latch, 1-3/4" L, 2-1/4" W (PDLAA3)
- KABA E-PLEX Electronic Locks, 3000, 1-3/4 in. W (E3065MSNL-744-41)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (E2066LL62641)
- ALARM LOCK Narrow Stile Mortise Keypad Trim Alarm Lock (DL1300/10B1)
- DORMAKABA Cylindrical Locks with Keypad Trim, P2031BLL-626-41 (P2031BLL-626-41)
- ALARM LOCK AlarmLockTrilogy DL2700IC T2 Keypad Lever Lock w/ Interchangeable Core / WATER PROOF/Satin Chrome 26 (ALL-DL2700-CRL-26D)
- LOCKEY Lockey - 285-P Keyless Panic Trim - Medium Duty Lever with Passage - Jet Black (285-P-JB)
- DORMAKABA Cylindrical Combination Lever Lock, 2-3/4-in Backset, 3/4-in Throw Latch, 6/7-Pin SFIC Prep, Less Co (5025BWL-26D-41)
- American Imaginations Keyless Entry Door Handles