Shop All Cabinet Handles & Pulls
American Imaginations
5.2-in. W Cabinet Handle_
Mfr # AI-36478
Zoro # G109544693
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed
- Color Brushed Nickel
- Material Stainless Steel
- Length 0.5
- Width 5.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36478
- Zoro # G109544693
- UPC # 627622364787
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 0.5 |
Width | 5.2 |
Details
Finish | Brushed |
Color | Brushed Nickel |
Material | Stainless Steel |
Item | Cabinet Handle |
Description
THIS PRODUCT INCLUDES: 1x cabinet handle in brushed nickel color. 1. CRAFTED FROM STAINLESS STEEL, THIS CABINET HANDLE OFFERS A SLEEK AND DURABLE DESIGN, PROVIDING A STYLISH ADDITION TO YOUR CABINETS, DRAWERS, CHESTS, CUPBOARDS, AND KITCHEN OR HOME DOORS.2. WITH A PROJECTION OF 1-25 INCHES, AN OVERALL LENGTH OF 135MM 5.4 INCHES, A DIAMETER OF 14MM 0.56 INCHES, AND A HOLE TO HOLE PITCH OF 96MM 3.75 INCHES, THIS HANDLE OFFERS A BALANCED AND VISUALLY APPEALING SIZE.3. VERSATILE AND SUITABLE FOR VARIOUS FURNITURE PIECES, THIS HANDLE IS AN IDEAL CHOICE FOR ENHANCING BOTH THE FUNCTIONALITY AND AESTHETICS OF YOUR SPACE.4. THE PACKAGE INCLUDES MOUNTING SCREWS, ENSURING CONVENIENT INSTALLATION AND SAVING YOU THE TROUBLE OF SEPARATELY SOURCING THE NECESSARY HARDWARE.5. UPGRADE YOUR CABINETS AND FURNITURE WITH THIS STAINLESS STEEL HANDLE, COMBINING DURABILITY, STYLE, AND EASE OF INSTALLATION FOR A SEAMLESS AND FUNCTIONAL UPGRADE TO YOUR SPACE. This cabinet handle features a rectangle shape with a modern style. This product is made for cabinet installation. DIY installation instructions are included in the box. This cabinet handle is made with stainless steel. The primary color of this product is brushed nickel and it comes with brushed nickel hardware. 5.2-in. Width left to right. 0.5-in. Depth back to front. 1.2-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS ACCENTS SINGLE CYLINDER DEADBOLT, 2" ANTIQUE BRA (D09-D0050-609)
- PRIME-LINE Brass Lock and Door Reinforcement Plate for 1-3/8 In. Thick Doors, Brass Finish Single Pack (U 9547)
- MSI Dimensions Graphite 12 X 24 Matte Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0690)
- SCHLAGE COMMERCIAL Filler A501878 (A501878)
- AMERICAN IMAGINATIONS 5.04-in. W Cabinet Handle_ (AI-36406)
- AMERICAN IMAGINATIONS 10-in. W Cabinet Handle_ (AI-36359)
- AMERICAN IMAGINATIONS 11.08-in. W Cabinet Handle_ (AI-36366)
- AMERICAN IMAGINATIONS 5.4-in. W Cabinet Handle_ (AI-36498)
- AMERICAN IMAGINATIONS 6-in. W Cabinet Handle_ (AI-36496)
- AMERICAN IMAGINATIONS 4.2-in. W Cabinet Handle_ (AI-36444)
- JEFFREY ALEXANDER 128 mm Center-to-Center Polished Chrome Square Sonoma Cabinet Pull (4128PC)
- American Imaginations Cabinet Handles & Pulls