Shop All Toilet Paper Dispensers & Holders
American Imaginations
5.125-in. x 7.62-in. Toilet Paper Roll Holder Satin Nickel
Mfr # AI-34938
Zoro # G004844164
product price: $87.79
/ea
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Dispenser Configuration Horizontal
- Roll Capacity Single Roll
- Dispenser Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-34938
- Zoro # G004844164
- UPC # 627622349388
- Country of Origin Canada
- Category Toilet Paper Dispensers & Holders
Dimensions
Depth | 5.125 in |
Dispenser Width | 6.772 in |
Dispenser Height | 1.97 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Dispenser Configuration | Horizontal |
Roll Capacity | Single Roll |
Dispenser Material | Stainless Steel |
Color | Satin Nickel |
Features | Square |
Finish | Satin Nickel |
Dispenser Mounting | Semi-Recessed |
Description
THIS PRODUCT INCLUDE(S): 1x toilet paper roll holder in satin nickel color (34938). SATIN NICKEL. RECESSED MOUNT. SATIN ALUMINUM ROLLER. This toilet paper roll holder features a square shape with a modern style. This product is made for semi-recessed installation. DIY installation instructions are included in the box. This toilet paper roll holder is made with stainless steel. The primary color of this product is satin nickel and it comes with satin nickel hardware. 5.125-in. Width (left to right). 5.125-in. Depth (back to front). 7.62-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAX Mildew Remover Jomax Qt (60104)
- ECONOCO Suit Cover, 40", PEVA, Black, PK100 (UV340/H)
- ECOS PRO Cream Cleanser, Bottle, Lemon, 6 PK (PL9701/6)
- DREFT Laundry Detergent, 165 oz Bottle, Liquid, Baby Powder, 4 PK (03241)
- AMERICAN IMAGINATIONS 8-in. x 2.5-in. Toilet Paper Roll Holder Roller Plastic White (AI-34939)
- DELTA Zura Tissue Holder (774500-SS)
- KOHLER Components Pivoting Toilet Paper Holder (78382-CP)
- PROPLUS Bath Tissue Holder And Roller Set in Chrome (553007)
- SAN JAMAR Dispnsr, Jbt, Single 12", Classic, Black (R6000TBK)
- BRADLEY Toilet Tissue Disp, Dual Roll (5124-520000)
- PIONEER FAUCETS Toilet Tissue Holder, Brushed Nickel, Weight: 0.2 (7MO032-BN)
- American Imaginations Toilet Paper Dispensers & Holders