Shop All Toilet Paper Dispensers & Holders
American Imaginations
5.125-in. x 7.62-in. Toilet Paper Roll Holder Chrome
Mfr # AI-34937
Zoro # G004844065
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Dispenser Configuration Horizontal
- Roll Capacity Single Roll
- Dispenser Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-34937
- Zoro # G004844065
- UPC # 627622349371
- Country of Origin Canada
- Category Toilet Paper Dispensers & Holders
Dimensions
Depth | 7.62 in |
Dispenser Width | 6.83 in |
Dispenser Height | 1.97 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Dispenser Configuration | Horizontal |
Roll Capacity | Single Roll |
Dispenser Material | Stainless Steel |
Dispenser Mounting | Semi-Recessed |
Finish | Chrome |
Description
THIS PRODUCT INCLUDE(S): 1x toilet paper roll holder in chrome color (34937). SCREW IN TOILET TISSUE HOLDER. CHROME PLATED. RECESSED MOUNT. WHITE PLASTIC ROLLER. FITS WALL OPENING 5.125 X 5.125. COUNTERSUNK MOUNTING HOLES. INCLUDES 2 MOUNTING SCREWS. This toilet paper roll holder features a square shape with a modern style. This product is made for semi-recessed installation. DIY installation instructions are included in the box. This toilet paper roll holder is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. 5.125-in. Width (left to right). 5.125-in. Depth (back to front). 7.62-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORKSHOP WET/DRY VACS 9 Gal. 4.25 Peak HP Portable Wet/Dry Vacuum Cleaner with Accessories (WS0915VA)
- SPARTA 2.5 in W Hand Scrub Brush, Pink, Polypropylene (40521EC26)
- RUBBERMAID COMMERCIAL 45 gal Round Trash Can, Black, 24 in Dia, Open Top, Steel (FGSBR52BK)
- KIMBERLY-CLARK PROFESSIONAL 2 Ply Facial Tissue, 125 Sheets, 60 PK (21390)
- AMERICAN IMAGINATIONS 8-in. x 2.5-in. Toilet Paper Roll Holder Roller Plastic White (AI-34939)
- SAN JAMAR Twin 9" JBT Toilet Tissue Dispenser, Oceans, 19 x 5 1/4 x 12, Black Pearl (R4090TBK)
- KIMBERLY-CLARK PROFESSIONAL Pro High-Capacity Toilet Paper Dispenser 4 Roll (44517), White, 11.25" x 12.75" x 6.19" (Qty 1) (44517)
- BOBRICK DISPENSER, TISSUE, 2 JUMBO, S/S for Bobrick - Part# B2892 (B2892)
- BRADLEY Toilet Tissue Disp, Recess (5102-000000)
- BOARDWALK Jumbo Twin Toilet Tissue Dispenser, 20 1/4 x 12 1/4, Black (R4070BKBW)
- KIMBERLY-CLARK PROFESSIONAL Pro High-Capacity Toilet Paper Dispenser 4 Roll (44518), Black, 11.25" x 12.75" x 6.19" (Qty 1) (44518)
- American Imaginations Toilet Paper Dispensers & Holders