Shop All Halogen Light Bulbs
American Imaginations
50W Unique Clear Halogen Capsule
Mfr # AI-37659
Zoro # G410535526
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Job Site Lighting Glass
- Bulb Shape Unique
- Color Clear
- Voltage 12V
- Max. Overall Bulb Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37659
- Zoro # G410535526
- UPC # 627622376599
- Country of Origin Canada
- Category Halogen Light Bulbs
Dimensions
Max. Overall Bulb Length | 0.5 in |
Width | 0.5 in |
Details
Material - Job Site Lighting | Glass |
Bulb Shape | Unique |
Color | Clear |
Voltage | 12V |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Includes | Halogen Capsule |
Install Type | Bulb Socket |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x halogen capsule in clear color. THE HALOGEN CAPSULE WITH A WATTAGE OF 50W IS ENGINEERED TO EMIT A POWERFUL AND INTENSE LIGHT OUTPUT, MAKING IT SUITABLE FOR TASKS THAT REQUIRE AMPLE ILLUMINATION. WITH A VOLTAGE RATING OF 12V, THIS CAPSULE IS OFTEN UTILIZED IN SETTINGS THAT UTILIZE LOWER VOLTAGE POWER SYSTEMS. NOTABLY, IT FEATURES A GY6.35 BASE TYPE, CHARACTERIZED BY ITS TWO STRAIGHT PINS WITH A 6.35 MM SEPARATION, ENABLING SECURE CONNECTIONS AND EASY REPLACEMENT. THIS TYPE OF CAPSULE IS COMMONLY EMPLOYED IN TRACK LIGHTING, PENDANT FIXTURES, AND ACCENT LIGHTING ARRANGEMENTS, PROVIDING BOTH FUNCTIONALITY AND AESTHETIC APPEAL. IN SUMMARY, THE 12V, 50W HALOGEN CAPSULE WITH A GY6.35 BASE OFFERS EFFICIENT AND FOCUSED LIGHTING SOLUTIONS FOR VARIOUS INDOOR AND DISPLAY APPLICATIONS. This halogen capsule features a unique shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This halogen capsule is made with glass. The primary color of this product is clear and it comes with clear hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB Shade (16-877-5)
- ILB GOLD Fluorescent Ballast, Replacement For Ult, 445-Lh-Ws-Tc-P (445-LH-WS-TC-P)
- FEIT ELECTRIC LED DIM TUBE E11 DL 75W (BP75MC/850/LED)
- SATCO 65W T5 LED Light Bulb - Medium Base - White Finish (S7386)
- AMERICAN IMAGINATIONS 150W Cylindrical Clear T3 Halogen Light Bulb (AI-37617)
- ILC Replacement for Unico S-2150-515 Tungsten Halogen Bulb replacement light bulb lamp (S-2150-515 TUNGSTEN HALOGEN BULB UNICO)
- ILC Replacement for Donar 30202 replacement light bulb lamp (30202 DONAR)
- ILC Replacement for GE General Electric G.E 43a/cl/h 120v replacement light bulb lamp, 4PK (43A/CL/H 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement For OSRAM SYLVANIA 58909 (58909)
- ILC Replacement for Norman Lamps Lh2400 Modeling replacement light bulb lamp (LH2400 MODELING NORMAN LAMPS)
- ILC Replacement For GE GENERAL ELECTRIC GE Q500DC (WW-1YYK-2)
- American Imaginations Halogen Light Bulbs