Shop All Halogen Light Bulbs
American Imaginations
50W Round Grey PAR38 Halogen
Mfr # AI-37683
Zoro # G510753783
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- Voltage 120V
- Width 0.5 in
- Bulb Shape Round
- Weight 0.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37683
- Zoro # G510753783
- UPC # 627622376834
- Country of Origin Canada
- Category Halogen Light Bulbs
Dimensions
Width | 0.5 in |
Max. Overall Bulb Length | 0.5 in |
Details
Color | Grey |
Voltage | 120V |
Bulb Shape | Round |
Weight | 0.5 lbs |
Includes | PAR38 Halogen |
For Use With | Residential/Non-Residential |
Material - Job Site Lighting | Glass |
Install Type | Bulb Socket |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x par38 halogen in grey color. OPERATING AT 50W WITH A VOLTAGE OF 120V, THE PAR20 HALOGEN BULB OFFERS AN EFFICIENT LIGHTING SOLUTION. IT COMES WITH A 30 FLOOD FEATURE, RESULTING IN A VIVID AND CLEARER LIGHT OUTPUT. NOTABLY, IT PRODUCES A BRIGHTER AND WHITER LIGHT, ENHANCING VISIBILITY AND AESTHETICS. THIS BULB SERVES AS A SUITABLE REPLACEMENT FOR R20 LAMPS, PROVIDING VERSATILITY IN VARIOUS LIGHTING APPLICATIONS. WITH AN AVERAGE RATED LIFE OF 2000 HOURS, THIS BULB ENSURES DURABILITY AND EXTENDED USAGE. This par38 halogen features a round shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This par38 halogen is made with glass. The primary color of this product is grey and it comes with brass hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE LED Filament A19 60W Equivalent Colored Transparent Dimmable Light Bulb, Blue, 6PK (40940-SU)
- SHAWSHANK LEDZ Blazing LEDz 240 lm Assorted LED COB Trouble Light (702465)
- KILLARK Incandescent Light Fixture, A19/A21 (NV2IG15)
- SATCO 11W T9 LED Light Bulb - G10q (4-Pin) Base - Frost Finish (S16500)
- AMERICAN IMAGINATIONS 150W Cylindrical Clear T3 Halogen Light Bulb (AI-37617)
- ILC Replacement for Sylvania 64659 replacement light bulb lamp (64659 SYLVANIA)
- ILC Replacement For OSRAM SYLVANIA 54807 HPL757115X (54807 HPL757/115X)
- ILC Replacement for Olympus Ocs-3 replacement light bulb lamp (OCS-3 OLYMPUS)
- WESTINGHOUSE Halogen Mr16 Flood 25W (0478700)
- ILC Replacement for Micro VU 300 Surface Illuminator replacement light bulb lamp (300 SURFACE ILLUMINATOR MICRO VU)
- ILC Replacement For 72A19CLHALOGEN HALOGEN QUARTZ TUNGSTEN A SHAPE A19 4PK (4PAK:WW-LDQE-6)
- American Imaginations Halogen Light Bulbs