Shop All Halogen Light Bulbs
American Imaginations
50W Round Clear MR16 Halogen
Mfr # AI-37707
Zoro # G910535569
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Material - Job Site Lighting Glass
- Bulb Shape Round
- Color Clear
- Max. Overall Bulb Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37707
- Zoro # G910535569
- UPC # 627622377077
- Country of Origin Canada
- Category Halogen Light Bulbs
Dimensions
Max. Overall Bulb Length | 0.5 in |
Width | 0.5 in |
Details
Voltage | 12V |
Material - Job Site Lighting | Glass |
Bulb Shape | Round |
Color | Clear |
Includes | MR16 Halogen |
Handle Type | Standard |
For Use With | Residential/Non-Residential |
Install Type | Bulb Socket |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x mr16 halogen in clear color. THE MR16 HALOGEN BULB OPERATES ON A 12V VOLTAGE AND HAS A WATTAGE OF 50W. WITH A BEAM ANGLE OF EXN-38, THIS BULB PROVIDES A NARROW AND FOCUSED ILLUMINATION, SUITABLE FOR ACCENTUATING SPECIFIC OBJECTS OR AREAS. THE AVERAGE RATED LIFE OF 2500 HOURS ENSURES LASTING PERFORMANCE, MAKING IT A RELIABLE CHOICE FOR VARIOUS APPLICATIONS. THE COMBINATION OF THE 50W WATTAGE AND 12V VOLTAGE OFFERS A BALANCE BETWEEN ENERGY EFFICIENCY AND BRIGHTNESS, CATERING TO DIFFERENT LIGHTING NEEDS. THE MR16 HALOGEN BULBS SPECIFICATIONS, INCLUDING ITS BEAM ANGLE AND LIFESPAN, MAKE IT SUITABLE FOR CREATING TARGETED AND VIBRANT LIGHTING EFFECTS IN A VARIETY OF SETTINGS. This mr16 halogen features a round shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This mr16 halogen is made with glass. The primary color of this product is clear and it comes with clear hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER LIGHTING Cooper Lighting VT100G 100W Vapor Tight Incandescent Flood Light (195487)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 5000K Bright White Dimmable GU10 Base 6-Pack (LR21503-6PK)
- ILC Replacement for PHILIPS PL-S/2P 7W/827 (PL-S/2P 7W/827 PHILIPS)
- ILC Replacement for SYLVANIA CF42DT/E/IN/841/ECO (CF42DT/E/IN/841/ECO SYLVANIA)
- AMERICAN IMAGINATIONS 150W Cylindrical Clear T3 Halogen Light Bulb (AI-37617)
- ILC Replacement for Topcon Sl-2d Main Bulb replacement light bulb lamp (SL-2D MAIN BULB TOPCON)
- ILC Replacement for Hikari Jdd-130v/100w E26 T10 FR (if) replacement light bulb lamp (JDD-130V/100W E26 T10 FR (IF) HIKARI)
- ILC Replacement for Eiko 150t10/h/f replacement light bulb lamp (150T10/H/F EIKO)
- ILC Replacement for Philips 20mrc16/cc/fl38 replacement light bulb lamp (20MRC16/CC/FL38 PHILIPS)
- WESTINGHOUSE Rough Service 300 W T3 Utility Halogen Bulb 5 000 lm Bright White (04786)
- FEIT ELECTRIC Feit 20 Watt Halogen Clear G8 Base 120 Volt Bulb BPQ20-G8 (BPQ20/G8)
- American Imaginations Halogen Light Bulbs