Shop All LED Light Bulbs
American Imaginations
50W Bulb Socket Light Bulb White Glass
Mfr # AI-37500
Zoro # G310535671
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Round
- For Use With Residential/Non-Residential
- Voltage 12V
- Material Glass
- Light Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37500
- Zoro # G310535671
- UPC # 627622375004
- Country of Origin Canada
- Category LED Light Bulbs
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Bulb Shape | Round |
For Use With | Residential/Non-Residential |
Voltage | 12V |
Material | Glass |
Light Color | White |
Includes | Light Bulb |
Install Type | Bulb Socket |
Handle Type | Standard |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x light bulb in white color. THE 50W 12 VOLT FROST BULBS ARE SPECIFICALLY DESIGNED FOR USE IN BATTERY-POWERED LIGHTING APPLICATIONS, CATERING TO AUTOMOTIVE, MARINE, AND CAMPING NEEDS. OPERATING AT A LOW VOLTAGE OF 12V, THESE BULBS ARE COMPATIBLE WITH SUCH SYSTEMS, ENSURING EFFICIENT AND RELIABLE ILLUMINATION. THEIR FROST FINISH PROVIDES A DIFFUSE LIGHT OUTPUT THAT MINIMIZES GLARE, MAKING THEM SUITABLE FOR VARIOUS SETTINGS. WHETHER ITS FOR VEHICLES, BOATS, OR OUTDOOR ACTIVITIES, THESE BULBS ARE TAILORED TO PROVIDE THE NECESSARY BRIGHTNESS WHILE CONSERVING ENERGY. THEIR FOCUSED APPLICATION IN SPECIALIZED ENVIRONMENTS MAKES THEM A PRACTICAL CHOICE FOR USERS SEEKING VERSATILE LIGHTING SOLUTIONS. This light bulb features a round shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This light bulb is made with glass. The primary color of this product is white and it comes with brass hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE LIGHTING 25W, CA10 Incandescent Light Bulb (25CAC)
- ACCESS LIGHTING Sherry, Glass Shade, Amber Glass (969ST-AMB)
- ADVANCE Electronic Metal Halide Ballast (IMH150HBLS)
- ILC Replacement for Crouse Hinds 92-st replacement light bulb lamp (92-ST CROUSE HINDS)
- AMERICAN IMAGINATIONS 60W Bulb Socket Light Bulb Clear Glass (AI-37544)
- AMERICAN IMAGINATIONS 6W Bulb Socket Light Bulb Warm White Glass (AI-37419)
- AMERICAN IMAGINATIONS 175W Bulb Socket Light Bulb Clear Glass (AI-37693)
- AMERICAN IMAGINATIONS 35W Bulb Socket Light Bulb Warm White Glass (AI-37694)
- AMERICAN IMAGINATIONS 43W Bulb Socket Light Bulb Clear Glass (AI-37494)
- TCP LED, 17W, DIM, 30KFL HO, PAR38, Flood (LED17HOP38D30KFL)
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 2700K Warm White Dimmable E26 Base 6-Pack (LR21440-6PK)
- American Imaginations LED Light Bulbs