Shop All LED Light Bulbs
American Imaginations
50W Bulb Socket Light Bulb Warm White Glass
Mfr # AI-37699
Zoro # G710535691
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Oval
- For Use With Residential/Non-Residential
- Material Glass
- Includes Light Bulb
- Light Color Warm White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37699
- Zoro # G710535691
- UPC # 627622376995
- Country of Origin Canada
- Category LED Light Bulbs
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Bulb Shape | Oval |
For Use With | Residential/Non-Residential |
Material | Glass |
Includes | Light Bulb |
Light Color | Warm White |
Handle Type | Standard |
Install Type | Bulb Socket |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x light bulb in warm white color. HIGH-PRESSURE SODIUM BULBS DESIGNED WITH A MOGUL BASE COME WITH A WATTAGE OF 50W. THESE BULBS EMIT LIGHT AT A COLOR TEMPERATURE OF 1900K, PRODUCING A WARM AND COZY REDDISH HUE. THE 1900K COLOR TEMPERATURE IS REMINISCENT OF CANDLELIGHT, CREATING AN INVITING AND RELAXING ATMOSPHERE. HIGH-PRESSURE SODIUM BULBS WITH A MOGUL BASE AND 50W WATTAGE ARE OFTEN USED IN OUTDOOR LIGHTING APPLICATIONS WHERE A WARM AMBIANCE IS DESIRED, SUCH AS FOR DECORATIVE LIGHTING OR ACCENTUATING ARCHITECTURAL FEATURES. THIS COMBINATION OF WATTAGE AND COLOR TEMPERATURE PROVIDES ENERGY-EFFICIENT LIGHTING SOLUTIONS WITH A DISTINCTIVE AND PLEASING VISUAL EFFECT. This light bulb features a oval shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This light bulb is made with glass. The primary color of this product is warm white and it comes with brass hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVING ACCENTS Bollard Lt Led 35Lmn Blk (A-LVPPD-35-BOL)
- FEIT ELECTRIC LED, 25 W, A21, Medium Screw (E26) (OM200/830/LED)
- ILC Replacement for Light Bulb / Lamp Lr58060 25-watt replacement light bulb lamp (LR58060 25-WATT LIGHT BULB / LAMP)
- SATCO 100W LED HID Replacement - 40K EX39 - Type B BBP - Economy Hi-Pro (S49676)
- AMERICAN IMAGINATIONS 60W Bulb Socket Light Bulb Clear Glass (AI-37544)
- AMERICAN IMAGINATIONS 43W Bulb Socket Light Bulb Clear Glass (AI-37494)
- AMERICAN IMAGINATIONS 6W Bulb Socket Light Bulb Warm White Glass (AI-37419)
- AMERICAN IMAGINATIONS 175W Bulb Socket Light Bulb Clear Glass (AI-37693)
- AMERICAN IMAGINATIONS 35W Bulb Socket Light Bulb Warm White Glass (AI-37694)
- SATCO 13 Watt A19 LED - 4000K - Dimmable - Medium Base - 230 Degree Beam Angle, PK 4 (S11456)
- MAXLITE LED, 13 W, T5, Miniature Bi-Pin (G5) (L13T5DE440-CG)
- American Imaginations LED Light Bulbs