Shop All Incandescent Light Bulbs
American Imaginations
50W Bulb Socket Light Bulb Warm White Glass
Mfr # AI-37695
Zoro # G510513820
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Oval
- Width 0.5 in
- For Use With Residential/Non-Residential
- Material Glass
- Max. Overall Bulb Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37695
- Zoro # G510513820
- UPC # 627622376957
- Country of Origin Canada
- Category Incandescent Light Bulbs
Dimensions
Width | 0.5 in |
Max. Overall Bulb Length | 0.5 in |
Details
Bulb Shape | Oval |
For Use With | Residential/Non-Residential |
Material | Glass |
Light Color | Warm White |
Includes | Light Bulb |
Weight | 0.5 lbs |
Install Type | Bulb Socket |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x light bulb in warm white color. HIGH-PRESSURE SODIUM BULBS WITH A MEDIUM BASE HAVE A WATTAGE OF 50W. THESE BULBS EMIT LIGHT AT A COLOR TEMPERATURE OF 1900K, RESULTING IN A WARM AND REDDISH HUE. THE 1900K COLOR TEMPERATURE PROVIDES A COZY AND RELAXING AMBIANCE, OFTEN REMINISCENT OF CANDLELIGHT. HIGH-PRESSURE SODIUM BULBS ARE KNOWN FOR THEIR ENERGY EFFICIENCY AND ARE COMMONLY USED FOR OUTDOOR LIGHTING APPLICATIONS, SUCH AS STREETLIGHTS AND SECURITY LIGHTING. THE COMBINATION OF A 50W WATTAGE AND A 1900K COLOR TEMPERATURE MAKES THESE BULBS SUITABLE FOR CREATING INVITING AND COMFORTING ATMOSPHERES IN VARIOUS SETTINGS. This light bulb features a oval shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This light bulb is made with glass. The primary color of this product is warm white and it comes with brass hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 Round LED Adjustable Pull-Down Insert" (EL49730W)
- SATCO 8-Watt ST19 LED - Clear: Medium Base - 2700K - 800 Lumens, 2PK (S21870)
- ILC Replacement for Meiji Techno Ma275/05 replacement light bulb lamp (MA275/05 MEIJI TECHNO)
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Rl-2Sp20-Tp (RL-2SP20-TP)
- AMERICAN IMAGINATIONS 40W Round White G25 Globe Light Bulb (AI-37549)
- AMERICAN IMAGINATIONS 4.5W Bulb Socket Light Bulb Warm White Glass (AI-36831)
- AMERICAN IMAGINATIONS 60W Round Clear G25 Globe Light Bulb (AI-37548)
- AMERICAN IMAGINATIONS 150W Bulb Socket Light Bulb White Glass (AI-36808)
- AMERICAN IMAGINATIONS 40W Round Clear G25 Globe Light Bulb (AI-37547)
- AMERICAN IMAGINATIONS 200W Bulb Socket Light Bulb White Glass (AI-36809)
- SATCO Bulb 300w PS25 Clear Med (S4959)
- American Imaginations Incandescent Light Bulbs