Shop All Cabinet Handles & Pulls
American Imaginations
5.04-in. W Cabinet Handle_
Mfr # AI-36406
Zoro # G709544819
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte
- Color Black
- Material Stainless Steel
- Length 0.5
- Width 5.04
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36406
- Zoro # G709544819
- UPC # 627622364060
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 0.5 |
Width | 5.04 |
Details
Finish | Matte |
Color | Black |
Material | Stainless Steel |
Item | Cabinet Handle |
Description
THIS PRODUCT INCLUDES: 1x cabinet handle in black color. THESE CABINET HANDLES HAVE SPECIFIC MEASUREMENTS A CENTER TO CENTER DISTANCE CC OF 5 INCHES 128MM, A TOTAL LENGTH OF 5-25 INCHES 138MM, A WIDTH OF 12 INCH 12MM, AND A PROJECTION OF 1-25 INCHES 35MM. THE PACKAGE INCLUDES TWO SETS OF SCREWS, WITH LENGTHS OF 1 INCH 25MM AND 1.7 INCHES 45MM RESPECTIVELY. THESE BLACK CABINET HANDLES ARE CRAFTED FROM HIGH-QUALITY STAINLESS STEEL, FEATURING A HOLLOW SQUARE TUBE DESIGN THAT IS BOTH DURABLE AND STYLISH. ADDING THESE BEAUTIFUL BLACK HANDLES TO YOUR KITCHEN, BATHROOM, BEDROOM CABINET, DRAWER, CUPBOARD, DRESSER, WARDROBE, OR CLOSET WILL PROVIDE A REFINED AND CLEAR AESTHETIC, ENHANCING THE OVERALL LOOK OF YOUR HOME. This cabinet handle features a rectangle shape with a modern style. This product is made for cabinet installation. DIY installation instructions are included in the box. This cabinet handle is made with stainless steel. The primary color of this product is black and it comes with black hardware. 5.04-in. Width left to right. 0.5-in. Depth back to front. 1.25-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Stop Riser, Cast Brass, 3/8"H (444.26d)
- LCN Aluminum Cover 4040XP72 (4040XP72AL)
- HILLMAN Aluminum Multicolored Carabiner Clip Hook Key Chain, 36PK (706688)
- ADAMS RITE Electronic Lock, Satin Chrome, 12 Button (3090-01-626)
- AMERICAN IMAGINATIONS 8-in. W Cabinet Handle_ (AI-36364)
- AMERICAN IMAGINATIONS 5.5-in. W Cabinet Handle_ (AI-36340)
- AMERICAN IMAGINATIONS 5.4-in. W Cabinet Handle_ (AI-36498)
- AMERICAN IMAGINATIONS 4.2-in. W Cabinet Handle_ (AI-36444)
- AMERICAN IMAGINATIONS 3.4-in. W Cabinet Handle_ (AI-36442)
- AMERICAN IMAGINATIONS 5.2-in. W Cabinet Handle_ (AI-36478)
- VECINDARIO 4 in. C-C US10B Industrial Modern Jasper Cabinet Pull (VE3239578)
- American Imaginations Cabinet Handles & Pulls