Shop All Halogen Light Bulbs
American Imaginations
500W Cylindrical Clear T3 Halogen Light Bulb
Mfr # AI-37608
Zoro # G010535506
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Voltage 130V
- Bulb Shape Cylindrical
- Material - Job Site Lighting Glass
- Max. Overall Bulb Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37608
- Zoro # G010535506
- UPC # 627622376087
- Country of Origin Canada
- Category Halogen Light Bulbs
Dimensions
Max. Overall Bulb Length | 0.5 in |
Width | 0.5 in |
Details
Color | Clear |
Voltage | 130V |
Bulb Shape | Cylindrical |
Material - Job Site Lighting | Glass |
Includes | T3 Halogen Light Bulb |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Install Type | Bulb Socket |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x t3 halogen light bulb in clear color. THE T3 HALOGEN BULB, MEASURING 118MM IN LENGTH, IS DESIGNED TO OPERATE AT A WATTAGE OF 500W, MAKING IT A HIGH-INTENSITY LIGHT SOURCE SUITABLE FOR VARIOUS APPLICATIONS. WITH A VOLTAGE REQUIREMENT OF 130V, THIS BULB CAN BE USED IN STANDARD ELECTRICAL SYSTEMS COMMONLY FOUND IN HOUSEHOLDS AND COMMERCIAL SPACES. THE AVERAGE RATED LIFE OF THIS T3 HALOGEN BULB IS APPROXIMATELY 2000 HOURS, OFFERING A REASONABLE LIFESPAN FOR CONSISTENT ILLUMINATION. ITS COMPACT SIZE AND POWERFUL OUTPUT MAKE IT USEFUL FOR SITUATIONS WHERE STRONG AND FOCUSED LIGHTING IS NEEDED. WHETHER FOR TASK LIGHTING OR SPECIFIC LIGHTING NEEDS, THIS T3 HALOGEN BULB PROVIDES A RELIABLE AND BRIGHT LIGHTING SOLUTION. This t3 halogen light bulb features a cylindrical shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This t3 halogen light bulb is made with glass. The primary color of this product is clear and it comes with clear hardware. 4.65-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For BLACK FLAG BB40BLK (WW-QER9-1)
- FULHAM CC LED PD, 60W, Univ, 250-1050mA, 0-10V (T1M1UNV105P-60F)
- ACCESS LIGHTING Nauticus, 1 Light Outdoor LED Bulkhead, Black Finish, Frosted Glass (20291LEDDLP-BL/FST)
- ILC Replacement for Zadro Max110 replacement light bulb lamp (MAX110 ZADRO)
- AMERICAN IMAGINATIONS 150W Cylindrical Clear T3 Halogen Light Bulb (AI-37617)
- ILC Replacement For PHILIPS 39PAR20EVPFL25 HALOGEN QUARTZ TUNGSTEN PAR BR PAR20 2PK (2PAK:WW-ELSS-5)
- ILC Replacement for OSRAM SYLVANIA 50AR111/FL25 12V 41835FL (50AR111/FL25 12V (41835FL) OSRAM SYLVANIA)
- ILC Replacement for Osram Sylvania 54512 replacement light bulb lamp (54512 OSRAM SYLVANIA)
- ILC Replacement for Sylvania 18896 replacement light bulb lamp (18896 SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Jr24v-35w/n/fg replacement light bulb lamp (JR24V-35W/N/FG LIGHT BULB / LAMP)
- ILC Replacement for Philips Atom Infant Warmer replacement light bulb lamp (ATOM INFANT WARMER PHILIPS)
- American Imaginations Halogen Light Bulbs